Masterflex® Variable-Area Dual Media/Scale In-Line Flowmeter, Direct Reading, Aluminum Housing and Brass Fitting; 3 GPM
# de catalogue MFLX32060-02
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX32060-02
- MFLX32061-00
- MFLX32062-12
- MFLX32061-14
- MFLX32061-12
- MFLX32061-11
- MFLX32062-32
- MFLX32062-30
- MFLX32062-14
- Model:
- 32060-02
- 32061-00
- 32062-12
- 32061-14
- 32061-12
- 32061-11
- 32062-32
- 32062-30
- 32062-14
- Float material:
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- 316 Stainless Steel
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 425000 ml/min
- 140000 ml/min
- 280000 ml/min
- 900000 ml/min
- 425000 ml/min
- 280000 ml/min
- 280000 ml/min
- 140000 ml/min
- 425000 ml/min
- Max. operating temperature:
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Max. water flow rate:
- 11500 ml/min
- 4000 ml/min
- 8000 ml/min
- 20000 ml/min
- 11500 ml/min
- 8000 ml/min
- 8000 ml/min
- 4000 ml/min
- 11500 ml/min
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- 150 psi
- O-Ring material:
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Viton®
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Interchangeable medias and scales offer flexibility.
- Select water or air scale in either English or metric units by rotating the flowtube
- Dual water scale shows flow rate in gallons per minute and liters per minute
- Dual air scale shows flow rate in standard cubic feet per minute and liters per minute
The heavy-walled flowtube construction and protective metal housing make these dual media/scale flowmeters perfect for busy industrial areas. Choose from models with a valve to monitor/control flow or without a valve to just monitor flow. Flowmeters are also available with brass or 316 stainless steel fittings. All models feature an aluminum frame, borosilicate glass tube, 316 stainless steel float, and Viton® O-ring.
- Accuracy:±5% full-scale
- Maximum Flow Rate:425000 ml/min
- Max. pressure:150 psi
- Description:Variable-Area Dual Media/Scale In-Line Flowmeter, Direct Reading, Aluminum Housing and Brass Fitting; 3 gal./min
- Model:32060-02
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. air flow rate:425000 ml/min
- Max. water flow rate:11500 ml/min
- O-Ring material:Viton®
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Cat. no.:MFLX32060-02
- Fitting Material:Brass
- Process Connection:0.375" NPT(F)
- Valve:No
- Housing Material:Aluminium
Customers Who Bought This Also Bought