FMI Q2B Series Q Dual Head Drive, TENV, 1800 rpm; 24 VDC
# de catalogue MFLX07104-94
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07104-94
- Accuracy:
- ±1%
- Duty cycle continuous:
- Yes
- Max. pressure:
- 100 psi
- Max. temperature:
- 40 °C (104 °F)
- Min. temperature:
- 4 °C (39 °F)
- Motor hp:
- 1/27
- Motor type:
- TENV
- Power pigtail connection:
- Pigtail leads
- Warranty:
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
A proportional dual head, pump drive module.
- Choose between 12 and 24 VDC power options
Dimensions: 15” x 4 7/8” x 5 1/8” wide (381 x 124 x 130 mm)
Shipping weight: 13 lb (5.89 kg)
Electrical: 12 or 24 VDC options, totally enclosed with 6” pigtail leads
- Accuracy:±1%
- Max. pressure:100 psi
- Description:Series Q Dual Head Drive, TENV, 1800 rpm; 24 VDC
- Height:124 mm
- Power:24 VDC; 3.3 A
- Duty cycle continuous:Yes
- Motor hp:1/27
- Power pigtail connection:Pigtail leads
- Motor type:TENV
- Min. temperature:4 °C (39 °F)
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Cat. no.:MFLX07104-94
- Max. Motor RPM:1800 rpm
- Length:38.1 cm
- Width:13 cm
Customers Who Bought This Also Bought