Masterflex® L/S® Analog Variable-Speed Console Drive, 20 to 600 rpm; 230 VAC
# de catalogue MFLX07555-05-IT
Fournisseur: VWR International
CE Compliant
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07555-05-IT
- MFLX07555-15-DK
- MFLX07555-05-DK
- MFLX07555-15-UK
- MFLX07555-05-UK
- MFLX07555-15-EU
- MFLX07555-05
- MFLX07555-00
- MFLX07555-15-CH
- MFLX07555-15-IL
- MFLX07555-05-CH
- MFLX07555-05-IL
- MFLX07555-10
- MFLX07555-05-AU
- MFLX07555-15-IN
- MFLX07555-15-AU
- MFLX07555-05-EU
- MFLX07555-05-IN
- MFLX07555-15-IT
- Model:
- 07555-05
- 07555-15
- 07555-05
- 07555-15
- 07555-05
- 07555-15
- 07555-05
- 07555-00
- 07555-15
- 07555-15
- 07555-05
- 07555-05
- 07555-10
- 07555-05
- 07555-15
- 07555-15
- 07555-05
- 07555-05
- 07555-15
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Control type:
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Analog Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive height:
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- 134 mm (5.3")
- Drive IP rating:
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- Drive length:
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- 230 mm (9.1")
- Drive width:
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- 183 mm (7.2")
- Min. RPM:
- 20 rpm
- 7 rpm
- 20 rpm
- 7 rpm
- 20 rpm
- 7 rpm
- 20 rpm
- 20 rpm
- 7 rpm
- 7 rpm
- 20 rpm
- 20 rpm
- 7 rpm
- 20 rpm
- 7 rpm
- 7 rpm
- 20 rpm
- 20 rpm
- 7 rpm
- Motor:
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- 37 W
- Motor hp:
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- 1/20
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Start/Stop
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- ±5%
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- 1.5 A
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- 1.5 A
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- 0.8 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 90 - 130 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 90 - 130 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- 180 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Compact and cost effective for general fluid transfer applications.
- Flow rate 0.42 to 2900 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
- Cloud connected:No
- Control type:Analog Variable Speed
- Frequency:50/60 Hz
- Maximum Flow Rate:2900 ml/min
- Pump series:L/S
- Voltage:180 - 260 VAC
- Description:L/S Variable-Speed Drive, 20 to 600 rpm, 230 VAC
- Model:07555-05
- Power:180 - 260 VAC; 50/60 Hz; 0.8 A
- Cat. no.:MFLX07555-05-IT
- Max. RPM:600 rpm
- No. of Pump Heads Accepted:1
- Housing Material:Painted steel and ABS plastic
- Plug Type:IT
- Digital dispensing:No
- Drive height:134 mm (5.3")
- Drive IP rating:IP 22
- Drive length:230 mm (9.1")
- Drive width:183 mm (7.2")
- Min. RPM:20 rpm
- Motor hp:1/20
- Open-head sensor:No
- Remote I/O:Start/Stop
- Reversible motor:Yes
- Speed control:±5%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
- Washdown capable:No
- Current:0.8 A
- Motor:37 W
- Speed:Variable
- Warranty:2 years
Customers Who Bought This Also Bought