Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX77411-00-CH
- MFLX77411-00-AU
- MFLX77411-00
- MFLX77411-00-DK
- MFLX77411-00-IN
- MFLX77411-00-IT
- MFLX77411-00-EU
- MFLX77411-00-IL
- MFLX77411-00-UK
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Control type:
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive height:
- 229 mm (9")
- 229 mm (9")
- 229 mm (9")
- 229 mm (9")
- 229 mm (9")
- 229 mm (9")
- 229 mm (9")
- 229 mm (9")
- 229 mm (9")
- Drive IP rating:
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- IP 55
- Drive length:
- 350 mm (14")
- 350 mm (14")
- 350 mm (14")
- 350 mm (14")
- 350 mm (14")
- 350 mm (14")
- 350 mm (14")
- 350 mm (14")
- 350 mm (14")
- Drive width:
- 254 mm (10")
- 254 mm (10")
- 254 mm (10")
- 254 mm (10")
- 254 mm (10")
- 254 mm (10")
- 254 mm (10")
- 254 mm (10")
- 254 mm (10")
- Min. RPM:
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- 33 rpm
- Motor:
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- 250 W
- Motor hp:
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- 1/3
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Remote I/O:
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- ±0.25%
- Type of pump heads accepted:
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 4.5 A
- 4.5 A
- 4.5 A
- 4.5 A
- 4.5 A
- 4.5 A
- 4.5 A
- 4.5 A
- 4.5 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Powerful, low-maintenance drives are versatile and cost-effective.
- Flow rate 0.2 to 26 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows percent speed with 1% resolution
- Speed control via three-turn potentiometer for quick, easy adjustments
- Easily control start/stop and reverse features via sealed keypad
- Contructed of non-chip painted steel and aluminum IP55-rated housing
- Brushless, maintenance-free motor offers ±0.25% speed control accuracy
- Remote control available using analog communication—voltage, current and contact closure
I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.
Remote control inputs include 4 to 20 mA, 0 to 10 V, start/stop, and reverse; remote control outputs a “pump ready” signal and 4 to 20 mA outputs (requires 77300-32 remote cable kit, sold separately).
The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.
- Cloud connected:No
- Control type:Digital Variable Speed
- Frequency:50/60 Hz
- Maximum Flow Rate:26000 ml/min
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:I/P Precision Brushless Drive w/ Remote I/O, 33 to 650 rpm
- Power:90 - 260 VAC; 50/60 Hz; 4.5 A
- Cat. no.:MFLX77411-00-CH
- Max. RPM:650 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Painted steel and aluminium
- Plug Type:CH
- Digital dispensing:No
- Drive height:229 mm (9")
- Drive IP rating:IP 55
- Drive length:350 mm (14")
- Drive width:254 mm (10")
- Min. RPM:33 rpm
- Motor hp:1/3
- Open-head sensor:No
- Remote I/O:4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Reversible motor:Yes
- Speed control:±0.25%
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Washdown capable:Yes
- Current:4.5 A
- Motor:250 W
- Speed:Variable
- Warranty:2 years