Masterflex® I/P® Digital Modular Drive with Remote Input/Output, Avantor®
Product Details & Documents
Place motor and controller where convenient with modular design.
- Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
Splash-resistant ABS plastic controller housing and epoxy finished steel drive housing are IP33 rated. A 6-ft (1.8-m) cable connects drive and controller—optional extension cable 07557-51 is available to extend distance to 15 ft (4.5 m).
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Spécifications
- Débit maximal:19000 ml/min
- Puissance:90 - 260 VAC; 50/60 Hz; 4.4 A
- Désignation:I/P Precision Modular Drive w/ Remote I/O; 650 rpm
- Max. RPM:650 rpm
- No. of Pump Heads Accepted:2
- Matériau du boîtier:ABS plastic and aluminium controller; painted steel drive
- Plug Type:CH
- Open-head sensor:No
- Cloud connected:No
- Motor height:152 mm (6")
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Digital dispensing:No
- Drive IP rating:IP 33
- Voltage:90 - 260 VAC
- Washdown capable:No
- Speed control:0.25%
- Controller height:140 mm (5.5")
- Motor width:139 mm (5.5")
- Min. RPM:6 rpm
- Speed:Variable
- Motor hp:1/5
- Warranty:2 years
- Motor:149 W
- Controller length:263 mm (10.3437")
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Cat. No.:MFLX07591-20-CH
- Controller width:211 mm (8.3281")
- Motor length:356 mm (14")
- Pump series:I/P
- Motor IP rating:IP 33
- Frequency:50/60 Hz
- Current:4.4 A
- Controller IP rating:IP 33
Accessories
Informations sur le produit
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, DB9(M) connectorCable assembly for remote control, DB9(M) connectorMFLX07595-477.9 m (25 ft.)Log in pour la disponibilitéEach (25Feet) - $458.00
Informations sur le produit
- Catalog #LengthAvailabilityPrice
- Extension cable for L/S and I/P precision modular drivesExtension cable for L/S and I/P precision modular drivesMFLX07557-519 ft.Log in pour la disponibilitéEach (9Feet) - $826.00
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



