Masterflex® L/S® Digital Precision Washdown Modular Drive with Remote I/O and Wall-Mount Controller, 6 to 600 rpm; 90 to 260 VAC
Catalog # MFLX07557-60-CH
Supplier: VWR International
CE Compliant
IP66 washdown
Specifications
See all product configurations- Catalog No:
- MFLX07557-60-CH
- MFLX07557-70-EU
- MFLX07557-60-IL
- MFLX07557-70-IN
- MFLX07557-60-EU
- MFLX07557-70-IL
- MFLX07557-70-CH
- MFLX07557-70-UK
- MFLX07557-60
- MFLX07557-60-UK
- MFLX07557-70-DK
- MFLX07557-60-DK
- MFLX07557-60-AU
- MFLX07557-70-AU
- MFLX07557-70
- MFLX07557-60-IN
- MFLX07557-70-IT
- MFLX07557-60-IT
- Model:
- 07557-60
- 07557-70
- 07557-60
- 07557-70
- 07557-60
- 07557-70
- 07557-70
- 07557-70
- 07557-60
- 07557-60
- 07557-70
- 07557-60
- 07557-60
- 07557-70
- 07557-70
- 07557-60
- 07557-70
- 07557-60
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Controller height:
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- Controller IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Controller length:
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- Controller width:
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- Control type:
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Min. RPM:
- 6 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- Motor:
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- Motor height:
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- Motor hp:
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- Motor IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Motor length:
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- Motor width:
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- 4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Place where convenient—ideal for limited spaces, hoods, or isolation chambers.
- Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Wall-mount controller housing is powder-coated aluminum, IP66/NEMA 4X rated for washdown
- Remote control capabilities via weather-resistant connection on controller
L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.
Delivery: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Cloud connected:No
- Control type:Digital Variable Speed
- Frequency:50/60 Hz
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S Precision Modular Washdown Drive w/ Remote; 600 rpm
- Model:07557-60
- Cat. no.:MFLX07557-60-CH
- Max. RPM:600 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Painted aluminium controller; painted steel and aluminium drive
- Plug Type:CH
- Controller height:119 mm (4.75")
- Controller IP rating:IP 66
- Controller length:285 mm (10.1562")
- Controller width:279 mm (11")
- Digital dispensing:No
- Drive IP rating:IP 66
- Min. RPM:6 rpm
- Motor:75 W
- Motor height:165 mm (6.5")
- Motor hp:1/10
- Motor IP rating:IP 66
- Motor length:362 mm (14.25")
- Motor width:178 mm (7")
- Open-head sensor:No
- Remote I/O:4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
- Reversible motor:Yes
- Speed:Variable
- Speed control:0.25%
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:Yes
- Current:2.2 A
- Warranty:2 years
Customers Who Bought This Also Bought