Masterflex® Ismatec® Reglo Digital Gear Pump Drive with MasterflexLive®, 4000 rpm, 115 to 230 VAC
# de catalogue MFLX78018-50-UK
Fournisseur: VWR International
MasterflexLive®
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX78018-50-UK
- MFLX78018-50-IL
- MFLX78018-50-DK
- MFLX78018-50-CH
- MFLX78018-50-IN
- MFLX78018-50-IT
- MFLX78018-50-EU
- MFLX78018-50-AU
- MFLX78018-50
- Min. flow rate:
- 1.7 ml/min
- 1.7 ml/min
- 1.7 ml/min
- 1.7 ml/min
- 1.7 ml/min
- 1.7 ml/min
- 1.7 ml/min
- 1.7 ml/min
- 1.7 ml/min
- Min. motor RPM:
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- UL(Canada) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- UL(US) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Achieve high pressure and accurate, pulseless flow -- with an intuitive touch-screen interface.
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- Compatible with Micropump A-mount and B-mount style gear pump heads for flow ranges from 1.7 to 4680 ml/min
- 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Pump lets you save and retrieve commonly used dispense programs for rapid set up
- Speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive, B-mount style pump head adapter, and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
- Maximum Flow Rate:4680 ml/min
- Min. flow rate:1.7 ml/min
- Description:Ismatec® Reglo Digital Gear Pump with MasterflexLive®, 4000 rpm, 115 to 230 VAC
- Height:16 cm (6.3")
- Power:90 - 260 VAC; 50/60 Hz
- Min. motor RPM:100 rpm
- UL(Canada) regulatory approval:Yes
- UL(US) regulatory approval:Yes
- Warranty:2 years
- Max. Motor RPM:4000 rpm
- Length:19.4 cm (7.6")
- Width:14.6 cm (5.8")
- Plug Type:UK
Customers Who Bought This Also Bought