Masterflex® I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O, 6 to 650 rpm; 115/230 VAC
# de catalogue MFLX07591-30-UK
Fournisseur: VWR International
CE Compliant
IP66 washdown
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07591-30-UK
- MFLX07591-30-EU
- MFLX07591-30-IN
- MFLX07591-30-IT
- MFLX07591-30-IL
- MFLX07591-30-CH
- MFLX07591-30-AU
- MFLX07591-30
- MFLX07591-30-DK
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Controller height:
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- 119 mm (4.75")
- Controller IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Controller length:
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- 285 mm (10.1562")
- Controller width:
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- 279 mm (11")
- Control type:
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Min. RPM:
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- Motor:
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- Motor height:
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- 165 mm (6.5")
- Motor hp:
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- Motor IP rating:
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- IP 66
- Motor length:
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- 362 mm (14.25")
- Motor width:
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- 178 mm (7")
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- Type of pump heads accepted:
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- Washdown capable:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Current:
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Place motor and controller where convenient with modular design.
- Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
- Rugged housing is NEMA 4X (IP66) rated for washdown
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
Wall-mount powder-coated aluminum controller housing and powder-coated steel drive housing are NEMA 4X (IP66) rated.
Delivery: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
- Cloud connected:No
- Control type:Digital Variable Speed
- Frequency:50/60 Hz
- Maximum Flow Rate:19000 ml/min
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:I/P Precision Modular Washdown Drive w/ Remote I/O; 650 rpm
- Power:90 - 260 VAC; 50/60 Hz; 4.4 A
- Cat. no.:MFLX07591-30-UK
- Max. RPM:650 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Painted aluminium controller; painted steel and aluminium drive
- Plug Type:UK
- Controller height:119 mm (4.75")
- Controller IP rating:IP 66
- Controller length:285 mm (10.1562")
- Controller width:279 mm (11")
- Digital dispensing:No
- Drive IP rating:IP 66
- Min. RPM:6 rpm
- Motor height:165 mm (6.5")
- Motor hp:1/5
- Motor IP rating:IP 66
- Motor length:362 mm (14.25")
- Motor width:178 mm (7")
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Speed control:0.25%
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Washdown capable:Yes
- Current:4.4 A
- Motor:149 W
- Speed:Variable
- Warranty:2 years
Customers Who Bought This Also Bought