Masterflex® I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC
# de catalogue MFLX07591-20-UK
Fournisseur: VWR International
CE Compliant
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07591-20-UK
- MFLX07591-20-IN
- MFLX07591-20
- MFLX07591-20-EU
- MFLX07591-20-AU
- MFLX07591-20-IT
- MFLX07591-20-IL
- MFLX07591-20-CH
- MFLX07591-20-DK
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Controller height:
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- 140 mm (5.5")
- Controller IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Controller length:
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- 263 mm (10.3437")
- Controller width:
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- 211 mm (8.3281")
- Control type:
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Min. RPM:
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- Motor:
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- 149 W
- Motor height:
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- Motor hp:
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- 1/5
- Motor IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Motor length:
- 356 mm (14")
- 356 mm (14")
- 356 mm (14")
- 356 mm (14")
- 356 mm (14")
- 356 mm (14")
- 356 mm (14")
- 356 mm (14")
- 356 mm (14")
- Motor width:
- 139 mm (5.5")
- 139 mm (5.5")
- 139 mm (5.5")
- 139 mm (5.5")
- 139 mm (5.5")
- 139 mm (5.5")
- 139 mm (5.5")
- 139 mm (5.5")
- 139 mm (5.5")
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- I/P
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- 0.25%
- Type of pump heads accepted:
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- I/P Standard, I/P Easy-Load, I/P High-Performance
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- 4.4 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Place motor and controller where convenient with modular design.
- Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
Splash-resistant ABS plastic controller housing and epoxy finished steel drive housing are IP33 rated. A 6-ft (1.8-m) cable connects drive and controller—optional extension cable 07557-51 is available to extend distance to 15 ft (4.5 m).
Delivery: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
- Cloud connected:No
- Control type:Digital Variable Speed
- Frequency:50/60 Hz
- Maximum Flow Rate:19000 ml/min
- Pump series:I/P
- Voltage:90 - 260 VAC
- Description:I/P Precision Modular Drive w/ Remote I/O; 650 rpm
- Power:90 - 260 VAC; 50/60 Hz; 4.4 A
- Cat. no.:MFLX07591-20-UK
- Max. RPM:650 rpm
- No. of Pump Heads Accepted:2
- Housing Material:ABS plastic and aluminium controller; painted steel drive
- Plug Type:UK
- Controller height:140 mm (5.5")
- Controller IP rating:IP 33
- Controller length:263 mm (10.3437")
- Controller width:211 mm (8.3281")
- Digital dispensing:No
- Drive IP rating:IP 33
- Min. RPM:6 rpm
- Motor height:152 mm (6")
- Motor hp:1/5
- Motor IP rating:IP 33
- Motor length:356 mm (14")
- Motor width:139 mm (5.5")
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Speed control:0.25%
- Type of pump heads accepted:I/P Standard, I/P Easy-Load, I/P High-Performance
- Washdown capable:No
- Current:4.4 A
- Motor:149 W
- Speed:Variable
- Warranty:2 years
Customers Who Bought This Also Bought