Masterflex® L/S® Fixed-Speed Drive, 10 rpm; 230 VAC 50 Hz
Catalog # MFLX07542-12-UK
Supplier: VWR International
cUL Listed
CE Compliant
UL Listed
Specifications
See all product configurations- Catalog No:
- MFLX07542-12-UK
- MFLX07542-30-UK
- MFLX07542-20-UK
- MFLX07542-06-CH
- MFLX07542-02-CH
- MFLX07542-01-CH
- MFLX07542-06-UK
- MFLX07542-02-UK
- MFLX07542-01-UK
- MFLX07542-01-DK
- MFLX07542-06-DK
- MFLX07542-02-DK
- MFLX07542-60-UK
- MFLX07542-12-DK
- MFLX07542-30-DK
- MFLX07542-20-DK
- MFLX07542-60-IT
- MFLX07542-30-IT
- MFLX07542-60-CH
- MFLX07542-20-IT
- MFLX07542-12-IT
- MFLX07542-30-CH
- MFLX07542-06-IT
- MFLX07542-20-CH
- MFLX07542-02-IT
- MFLX07542-12-CH
- MFLX07542-01-IT
- MFLX07542-60-DK
- MFLX07542-02-AU
- MFLX07542-06-AU
- MFLX07542-12-AU
- MFLX07542-20-AU
- MFLX07542-01-AU
- MFLX07542-02-IL
- MFLX07542-01-IL
- MFLX07542-30-AU
- MFLX07542-60-AU
- MFLX07542-12-IL
- MFLX07542-01-EU
- MFLX07542-06-IL
- MFLX07542-20-IL
- MFLX07542-30
- MFLX07542-20
- MFLX07542-60
- MFLX07542-02
- MFLX07542-01
- MFLX07542-12
- MFLX07542-06
- MFLX07542-06-EU
- MFLX07542-02-EU
- MFLX07542-20-EU
- MFLX07542-60-IL
- MFLX07542-12-EU
- MFLX07542-30-IL
- MFLX07542-60-EU
- MFLX07542-30-EU
- MFLX07540-60
- MFLX07540-06
- MFLX07540-02
- MFLX07540-20
- MFLX07540-12
- MFLX07540-01
- MFLX07542-20-IN
- MFLX07542-12-IN
- MFLX07542-60-IN
- MFLX07542-30-IN
- MFLX07542-01-IN
- MFLX07540-30
- MFLX07542-06-IN
- MFLX07542-02-IN
- Control type:
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Fixed speed
- Drive height:
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- 118 mm (4.625")
- Drive IP rating:
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- IP 22
- Drive length:
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- 152 mm (6")
- Drive width:
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- 134 mm (5.25")
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Speed:
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Fixed
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- Currently Viewing
Specifications
About this item
Economical drives for reliable general transfer and feed applications.
- Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications
- Choose from seven speeds based on flow rate or number of heads required
- Constructed with painted steel housing for IP22-rating
The Masterflex® L/S® economy fixed-speed drives are compact and ideal where space is limited. These drives feature a lighted power switch on the front of the drive that lets you know when the pump is running. They accept five different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, and Cartridge pump heads.
- Maximum Flow Rate:48.33 ml/min
- Power:230 VAC; 50 Hz; 0.5 A
- Control type:Fixed speed
- Pump series:L/S
- Description:L/S fixed-speed drive, 10 rpm, 230 VAC
- Cat. no.:MFLX07542-12-UK
- Max. RPM:10 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Painted steel
- Plug Type:UK
- Drive height:118 mm (4.625")
- Drive IP rating:IP 22
- Drive length:152 mm (6")
- Drive width:134 mm (5.25")
- Open-head sensor:No
- Speed:Fixed
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
- Warranty:2 years
Customers Who Bought This Also Bought