Masterflex® L/S® Variable-Speed Digital Drive with Remote I/O, 3 to 300 rpm; 90 to 260 VAC
# de catalogue MFLX07528-20-UK
Fournisseur: VWR International
CE Compliant
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07528-20-UK
- MFLX07528-30-EU
- MFLX07528-10-DK
- MFLX07528-20-IL
- MFLX07528-30-IT
- MFLX07528-20-EU
- MFLX07528-20-IT
- MFLX07528-30-IL
- MFLX07528-10-EU
- MFLX07528-30-CH
- MFLX07528-10-IT
- MFLX07528-20-CH
- MFLX07528-10-CH
- MFLX07528-30-DK
- MFLX07528-20-DK
- MFLX07528-20-IN
- MFLX07528-10-IN
- MFLX07528-10-AU
- MFLX07528-20-AU
- MFLX07528-30-IN
- MFLX07528-30-AU
- MFLX07528-30-UK
- MFLX07528-10-UK
- MFLX07528-10-IL
- MFLX07528-10
- MFLX07528-30
- MFLX07528-20
- Model:
- 07528-20
- 07528-30
- 07528-10
- 07528-20
- 07528-30
- 07528-20
- 07528-20
- 07528-30
- 07528-10
- 07528-30
- 07528-10
- 07528-20
- 07528-10
- 07528-30
- 07528-20
- 07528-20
- 07528-10
- 07528-10
- 07528-20
- 07528-30
- 07528-30
- 07528-30
- 07528-10
- 07528-10
- 07528-10
- 07528-30
- 07528-20
- Cloud connected:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Control type:
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital
- Digital
- Digital
- Digital
- Digital Variable Speed
- Digital Variable Speed
- Digital Variable Speed
- Digital
- Digital
- Digital
- Digital Variable Speed
- Digital
- Digital dispensing:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Drive height:
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- 216 mm (8.5")
- Drive IP rating:
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- IP 33
- Drive length:
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- 274 mm (10.7968")
- Drive width:
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- 211 mm (8.3125")
- Min. RPM:
- 3 rpm
- 1 rpm
- 6 rpm
- 3 rpm
- 1 rpm
- 3 rpm
- 3 rpm
- 1 rpm
- 6 rpm
- 1 rpm
- 6 rpm
- 3 rpm
- 6 rpm
- 1 rpm
- 3 rpm
- 3 rpm
- 6 rpm
- 6 rpm
- 3 rpm
- 1 rpm
- 1 rpm
- 1 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 1 rpm
- 3 rpm
- Motor:
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- 75 W
- Motor hp:
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- 1/10
- Open-head sensor:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Pump series:
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- L/S
- Remote I/O:
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- 4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Speed:
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Variable
- Speed control:
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 300 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 600)
- ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
- ±0.25% (1 rpm at 300 rpm)
- Type of pump heads accepted:
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- No
- Current:
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- 2.2 A
- Frequency:
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Don’t lose control of your metering applications—digital display gives you repeatable control.
- Flow rate 0.06 to 3400 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control — maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
These accurate analog console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery: Includes pump drive and power adapter with 1.8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.
- Cloud connected:No
- Control type:Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:1700 ml/min
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S Variable-Speed Drive w/ Remote I/O; 300 rpm
- Model:07528-20
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Cat. no.:MFLX07528-20-UK
- Max. RPM:300 rpm
- No. of Pump Heads Accepted:2
- Housing Material:ABS plastic and aluminium
- Plug Type:UK
- Digital dispensing:No
- Drive height:216 mm (8.5")
- Drive IP rating:IP 33
- Drive length:274 mm (10.7968")
- Drive width:211 mm (8.3125")
- Min. RPM:3 rpm
- Motor hp:1/10
- Open-head sensor:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Speed control:±0.25% (1 rpm at 300 rpm)
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:No
- Current:2.2 A
- Motor:75 W
- Speed:Variable
- Warranty:2 years
Customers Who Bought This Also Bought