Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX78018-86-EU
- MFLX78018-84
- MFLX78018-82
- MFLX78018-84-IN
- MFLX78018-84-CH
- MFLX78018-81-IN
- MFLX78018-81-CH
- MFLX78018-83-DK
- MFLX78018-82-DK
- MFLX78018-86-DK
- MFLX78018-83-IN
- MFLX78018-84-IT
- MFLX78018-85-DK
- MFLX78018-82-IN
- MFLX78018-81-IT
- MFLX78018-81
- MFLX78018-82-AU
- MFLX78018-82-UK
- MFLX78018-83-AU
- MFLX78018-86-IN
- MFLX78018-85-IN
- MFLX78018-85-EU
- MFLX78018-84-DK
- MFLX78018-83-EU
- MFLX78018-82-EU
- MFLX78018-81-DK
- MFLX78018-86-AU
- MFLX78018-85-AU
- MFLX78018-84-UK
- MFLX78018-83-UK
- MFLX78018-81-UK
- MFLX78018-86
- MFLX78018-85
- MFLX78018-86-CH
- MFLX78018-85-CH
- MFLX78018-86-UK
- MFLX78018-83-CH
- MFLX78018-85-UK
- MFLX78018-82-CH
- MFLX78018-84-EU
- MFLX78018-81-AU
- MFLX78018-84-AU
- MFLX78018-83
- MFLX78018-86-IT
- MFLX78018-85-IT
- MFLX78018-83-IT
- MFLX78018-82-IT
- MFLX78018-81-EU
- Model:
- 78018-86
- 78018-84
- 78018-82
- 78018-84
- 78018-84
- 78018-81
- 78018-81
- 78018-83
- 78018-82
- 78018-86
- 78018-83
- 78018-84
- 78018-85
- 78018-82
- 78018-81
- 78018-81
- 78018-82
- 78018-82
- 78018-83
- 78018-86
- 78018-85
- 78018-85
- 78018-84
- 78018-83
- 78018-82
- 78018-81
- 78018-86
- 78018-85
- 78018-84
- 78018-83
- 78018-81
- 78018-86
- 78018-85
- 78018-86
- 78018-85
- 78018-86
- 78018-83
- 78018-85
- 78018-82
- 78018-84
- 78018-81
- 78018-84
- 78018-83
- 78018-86
- 78018-85
- 78018-83
- 78018-82
- 78018-81
- Body material:
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- 316 stainless steel pump head
- Differential pressure:
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 2.8 bar (40 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- 3.8 bar (55 psi)
- 2.8 bar (40 psi)
- 3.4 bar (50 psi)
- 3.8 bar (55 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 2.8 bar (40 psi)
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- 2.8 bar (40 psi)
- 2.8 bar (40 psi)
- 3.8 bar (55 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.8 bar (55 psi)
- 2.8 bar (40 psi)
- 1.4 bar (20 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.8 bar (55 psi)
- 1.4 bar (20 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.8 bar (55 psi)
- 3.4 bar (50 psi)
- 2.8 bar (40 psi)
- 3.4 bar (50 psi)
- 1.4 bar (20 psi)
- 3.4 bar (50 psi)
- 3.8 bar (55 psi)
- 3.4 bar (50 psi)
- 3.4 bar (50 psi)
- 3.8 bar (55 psi)
- 2.8 bar (40 psi)
- 1.4 bar (20 psi)
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Gear material:
- PTFE
- PTFE
- Carbon graphite
- PTFE
- PTFE
- Carbon graphite
- Carbon graphite
- PPS
- Carbon graphite
- PTFE
- PPS
- PTFE
- PTFE
- Carbon graphite
- Carbon graphite
- Carbon graphite
- Carbon graphite
- Carbon graphite
- PPS
- PTFE
- PTFE
- PTFE
- PTFE
- PPS
- Carbon graphite
- Carbon graphite
- PTFE
- PTFE
- PTFE
- PPS
- Carbon graphite
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PPS
- PTFE
- Carbon graphite
- PTFE
- Carbon graphite
- PTFE
- PPS
- PTFE
- PTFE
- PPS
- Carbon graphite
- Carbon graphite
- Inlet connection:
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- Internal bypass:
- Yes
- Yes
- No
- Yes
- Yes
- No
- No
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- No
- No
- No
- No
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- No
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- No
- Min. temperature:
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- –46 °C (–50 °F)
- Max. temperature:
- 99 °C (210 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 99 °C (210 °F)
- 121 °C (250 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 99 °C (210 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 99 °C (210 °F)
- 54 °C (130 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 99 °C (210 °F)
- 54 °C (130 °F)
- 99 °C (210 °F)
- 54 °C (130 °F)
- 99 °C (210 °F)
- 121 °C (250 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 99 °C (210 °F)
- 54 °C (130 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- 121 °C (250 °F)
- Min. viscosity:
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- 0.2 cP
- Max. viscosity:
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- Motor enclosure type:
- IP31 per IEC 60531
- IP31 per IEC 60529
- IP31 per IEC 60533
- IP31 per IEC 60529
- IP31 per IEC 60529
- IP31 per IEC 60534
- IP31 per IEC 60534
- IP31 per IEC 60532
- IP31 per IEC 60533
- IP31 per IEC 60531
- IP31 per IEC 60532
- IP31 per IEC 60529
- IP31 per IEC 60530
- IP31 per IEC 60533
- IP31 per IEC 60534
- IP31 per IEC 60534
- IP31 per IEC 60533
- IP31 per IEC 60533
- IP31 per IEC 60532
- IP31 per IEC 60531
- IP31 per IEC 60530
- IP31 per IEC 60530
- IP31 per IEC 60529
- IP31 per IEC 60532
- IP31 per IEC 60533
- IP31 per IEC 60534
- IP31 per IEC 60531
- IP31 per IEC 60530
- IP31 per IEC 60529
- IP31 per IEC 60532
- IP31 per IEC 60534
- IP31 per IEC 60531
- IP31 per IEC 60530
- IP31 per IEC 60531
- IP31 per IEC 60530
- IP31 per IEC 60531
- IP31 per IEC 60532
- IP31 per IEC 60530
- IP31 per IEC 60533
- IP31 per IEC 60529
- IP31 per IEC 60534
- IP31 per IEC 60529
- IP31 per IEC 60532
- IP31 per IEC 60531
- IP31 per IEC 60530
- IP31 per IEC 60532
- IP31 per IEC 60533
- IP31 per IEC 60534
- Min. flow rate:
- 91 ml/min (0.024 gal./min)
- 32 ml/min (0.008 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 32 ml/min (0.008 gal./min)
- 32 ml/min (0.008 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- 117 ml/min (0.03 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 91 ml/min (0.024 gal./min)
- 117 ml/min (0.03 gal./min)
- 32 ml/min (0.008 gal./min)
- 64 ml/min (0.02 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 117 ml/min (0.03 gal./min)
- 91 ml/min (0.024 gal./min)
- 64 ml/min (0.02 gal./min)
- 64 ml/min (0.02 gal./min)
- 32 ml/min (0.008 gal./min)
- 117 ml/min (0.03 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- 91 ml/min (0.024 gal./min)
- 64 ml/min (0.02 gal./min)
- 32 ml/min (0.008 gal./min)
- 117 ml/min (0.03 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- 91 ml/min (0.024 gal./min)
- 64 ml/min (0.02 gal./min)
- 91 ml/min (0.024 gal./min)
- 64 ml/min (0.02 gal./min)
- 91 ml/min (0.024 gal./min)
- 117 ml/min (0.03 gal./min)
- 64 ml/min (0.02 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 32 ml/min (0.008 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- 32 ml/min (0.008 gal./min)
- 117 ml/min (0.03 gal./min)
- 91 ml/min (0.024 gal./min)
- 64 ml/min (0.02 gal./min)
- 117 ml/min (0.03 gal./min)
- 4.2 ml/min (0.001 gal./min)
- 1.7 ml/min (0.0004 gal./min)
- Min. motor RPM:
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- 100 rpm
- Outlet connection:
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- 1/8" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- ¹/₈" NPT (F)
- 1/8" NPT (F)
- Power connection:
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- 6-ft (1.8-m) line cord
- Relief valve:
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- Remote control input:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Reversible:
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- -
- Run dry:
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Under 30 seconds
- Seal material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- Viton®
- PTFE
- PTFE
- Suction lift, wet:
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- 610 mm of H₂O (24" H₂O)
- Wetted materials:
- PTFE, 316 SS
- PTFE, 316 SS
- 316 SS, PTFE, carbon graphite
- PTFE, 316 SS
- PTFE, 316 SS
- 316 SS, PTFE, carbon graphite
- 316 SS, PTFE, carbon graphite
- 316 SS, Viton, PPS
- 316 SS, PTFE, carbon graphite
- PTFE, 316 SS
- 316 SS, Viton, PPS
- PTFE, 316 SS
- PTFE, 316 SS
- 316 SS, PTFE, carbon graphite
- 316 SS, PTFE, carbon graphite
- 316 SS, PTFE, carbon graphite
- 316 SS, PTFE, carbon graphite
- 316 SS, PTFE, carbon graphite
- 316 SS, Viton, PPS
- PTFE, 316 SS
- PTFE, 316 SS
- PTFE, 316 SS
- PTFE, 316 SS
- 316 SS, Viton, PPS
- 316 SS, PTFE, carbon graphite
- 316 SS, PTFE, carbon graphite
- PTFE, 316 SS
- PTFE, 316 SS
- PTFE, 316 SS
- 316 SS, Viton, PPS
- 316 SS, PTFE, carbon graphite
- PTFE, 316 SS
- PTFE, 316 SS
- PTFE, 316 SS
- PTFE, 316 SS
- PTFE, 316 SS
- 316 SS, Viton, PPS
- PTFE, 316 SS
- 316 SS, PTFE, carbon graphite
- PTFE, 316 SS
- 316 SS, PTFE, carbon graphite
- PTFE, 316 SS
- 316 SS, Viton, PPS
- PTFE, 316 SS
- PTFE, 316 SS
- 316 SS, Viton, PPS
- 316 SS, PTFE, carbon graphite
- 316 SS, PTFE, carbon graphite
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Achieve high pressure and accurate, pulseless flow - with a secure, cloud-enabled platform for monitoring.
- MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps
- Systems come with a Micropump® A-mount gear pump head for flow ranges from 1.7 to 4680 ml/min
- Glove-friendly 5” (12.7 cm) capacitive TFT/RGB touch screen offers crisp resolution and a wide viewing angle
- Flexible operational control via screen or analog remote control
- Compact, benchtop pumps optimize ease of use, accuracy, and reliability
- Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
- Easily save and retrieve commonly used dispense programs for rapid setup
- Speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
- Three-level user access – gives you the option of controlling who can operate the pump and at what level
The Reglo gear pump systems offer precise flow control and highly accurate fluid dispensing ideal for laboratory, process, and field use. All Reglo precision drives include a highly accurate, maintenance-free motor and an easy-to-navigate touch screen that makes setup and operation easier than ever. The paired gear pump heads provide smooth pulseless flow for precise, leak-free delivery of fluids. The magnetic drive and static seals keep fluids securely inside and potential contaminants out of the pump head. MasterflexLive® functionality allows for real-time remote pump monitoring. It provides notifications of pump parameters, including speed, flow rate, dispense volume, and more. Critical proccesses can be monitored 24/7 without the need for onsite personnel. In addition, push notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack available on the rear of drive. A USB connection allows for downloadable firmware updates to be loaded into the pump.
- Flow rate:0.91 ml/rev
- Maximum Flow Rate:3640 ml/min (0.96 gal./min)
- Max. viscosity:1500 cP
- Min. flow rate:91 ml/min (0.024 gal./min)
- Seal material:PTFE
- Description:Gear Pump System with MasterflexLive®, 4000 rpm Drive, A-Mount Cavity-Style Pump Head, 0,91 ml/rev; 115/230 VAC
- Height:16 cm (6.3")
- Model:78018-86
- Power:115/230 VAC. 50/60 Hz
- Wetted materials:PTFE, 316 SS
- Differential pressure:3.4 bar (50 psi)
- Duty cycle continuous:Yes
- Gear material:PTFE
- Inlet connection:¹/₈" NPT (F)
- Internal bypass:Yes
- Min. motor RPM:100 rpm
- Min. viscosity:0.2 cP
- Motor enclosure type:IP31 per IEC 60531
- Outlet connection:¹/₈" NPT (F)
- Relief valve:Yes
- Remote control input:Yes
- Run dry:Under 30 seconds
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:99 °C (210 °F)
- Power connection:6-ft (1.8-m) line cord
- Warranty:2 years
- Body material:316 stainless steel pump head
- Reversible:-
- Max. Motor RPM:4000 rpm
- Length:19.4 cm (7.6")
- Width:14.6 cm (5.8")
- Plug Type:EU