Cole-Parmer® Essentials Safety Wash Bottles, LDPE, Antylia Scientific
# de catalogue 76534-294
Fournisseur: Argos Technologies
Spécifications
- Cap Size:53 mm
- Cap Type:Polyallomer
- Capacity:500 ml (17 oz.)
- Description:Deionized water
- Material:LDPE
- Cat. no.:76534-294
- Neck I.D.:42.4 mm (1.67")
- Diameter ×H:2.84×6.49" (7.23×16.5 cm)
- Cap Color:Natural
Spécifications
A propos de cet article
Keep solutions close at hand with easy identification.
- Quickly identify contents by large lettering
- Will not leak
- Polyallomer cap and nozzle assembly
The large lettering on the bottles and color-coded caps allow quick identification of contents. Bottles include a leakproof 43 mm polyallomer cap and nozzle assembly. Please note, these bottle are not recommended for long-term storage of toluene. Bottles are not autoclavable.
Customers Who Bought This Also Bought