Cole-Parmer® Essentials Wide-Mouth Plastic Bottles, HDPE, Antylia Scientific
# de catalogue 76534-206
Fournisseur: Argos Technologies
Spécifications
- Cap Size:53 mm
- Cap Type:Polypropylene
- Capacity:17 oz.
- Color:Translucent
- Material:HDPE
- Cat. no.:76534-206
- Neck I.D.:43.5 mm
- O.D.×H:7.25×17 cm
- Cap Color:Natural
Spécifications
A propos de cet article
Lightweight and flexible for general-purpose laboratory applications.
- Withstands freezer storage down to −100 °C
- Translucent and more rigid than LDPE
- Uniform walls resist splitting and punctures
- Meets USP Class VI requirements
Suitable for packing, storage, and shipping liquids. All bottles have leakproof polypropylene screw caps. Bottles are not autoclavable.
Customers Who Bought This Also Bought