Cole-Parmer® Essentials Wide-Mouth Plastic Bottles, LDPE, Antylia Scientific
# de catalogue 76534-188
Fournisseur: Argos Technologies
Spécifications
- Cap Size:43 mm
- Cap Type:Polypropylene
- Capacity:8 oz.
- Color:Natural
- Material:LDPE
- Cat. no.:76534-188
- Neck I.D.:32 mm
- O.D.×H:6.1×12.7 cm
- Cap Color:Natural
Spécifications
A propos de cet article
Get better sample visibility.
- −100 °C
- Bottles are not autoclavable
Customers Who Bought This Also Bought