Cole-Parmer® Essentials Economy Wide-Mouth Plastic Bottles, HDPE, Antylia Scientific
# de catalogue 76534-138
Fournisseur: Argos Technologies
Spécifications
- Cap Size:53 mm
- Cap Type:Polypropylene
- Capacity:500 ml (17 oz.)
- Color:Translucent
- Material:HDPE
- Cat. no.:76534-138
- Neck I.D.:43.5 mm (1.7")
- O.D.×H:7.25×17 cm (2.85×6.69")
- Cap Color:Natural
Spécifications
A propos de cet article
Lightweight and flexible for general-purpose laboratory applications.
- Withstands freezer storage down to −100 °C
- Translucent and more rigid than LDPE
- Uniform walls resist splitting and punctures
- Meets USP Class VI requirements
These wide-mouth HDPE bottles are easy to fill with dry or liquid materials, and are resistant to most chemicals. They may be used for freezer storage down to −148 °F (−100 °C). Suitable for packing, storage, and shipping liquids. All bottles have leakproof polypropylene screw caps. Bottles are not autoclavable.
Customers Who Bought This Also Bought