Cole-Parmer® Essentials Narrow-Mouth Plastic Bottles, PPCO, Antylia Scientific
# de catalogue 76534-046
Fournisseur: Argos Technologies
Spécifications
- Cap Size:53B
- Cap Type:Polypropylene
- Capacity:8000 ml (256 oz.)
- Color:Natural
- Material:PPCO
- Cat. no.:76534-046
- Neck I.D.:36.1 mm (1.42")
- O.D.×H:19.3×41 cm (7.6×16.1")
- Cap Color:White
Spécifications
A propos de cet article
Store chemical samples safely.
- Leakproof polypropylene caps
- Built-in shoulder loop for easier handling
- Autoclavable
Use these sturdy bottles whenever excellent chemical resistance is desired for most acids, bases, and alcohols. Ideal for storing chemicals and distilled water. Larger bottles feature built-in shoulder loop.
Customers Who Bought This Also Bought