Cole-Parmer® Essentials Straight-Sided Jars, Amber Glass, Antylia Scientific
# de catalogue 76533-908
Fournisseur: Argos Technologies
Spécifications
- Cap Size:89-400
- Cap Type:Polyvinyl coated pulp liner
- Capacity:500 ml (16 oz.)
- I.D.:78 mm (neck)
- O.D.:3.5" (9 cm)
- Color:Amber
- Description:With non-barcode label
- Height:3.8" (9.7 cm)
- Material:Soda-lime glass
- Cat. no.:76533-908
- Cap Color:White
Spécifications
A propos de cet article
Don't strain to get samples.
- Easy access to contents with wide mouth design
- Store light-sensitive items safely in amber jars
- Pulp/vinyl lined screw caps protect contents
Manufactured from type III soda-lime glass, these wide mouth jars allow easy access when adding and removing contents. Ideal for general lab use, amber jars are best for light sensitive samples.
Customers Who Bought This Also Bought