VWR® Mega Star 600 and 600R Small Bench Centrifuges and Packages
Catalog # 76533-884
Supplier: VWR International
Specifications
- Max. speed:4500 rpm (TX-150 rotor)
- Capacity:4× 145 ml (TX-150)
- Description:VWR® Mega Star 600 small ventilated bench centrifuge package, includes ventilated centrifuge with TX-150 swinging bucket rotor, set of four 150 ml buckets, set of four ClickSeal biocontainment lids, set of four 2×15 ml conical tube and 1×50 ml conical tube adapters
- Model:Mega Star 600
- Refrigerated:-
- Max. RCF:3260×g (TX-150 rotor)
- Cat. no.:76533-884
- W×D×H:370×480×310 mm (14.6×18.9×12.2")
- Electrical:120 V
- Weight:35 kg (77 lbs.)
Specifications
About this item
VWR® Mega Star 600 Ventilated and 600R Refrigerated Small Bench Centrifuge optimize bench space with maximized capacity in a compact footprint. Available in both a ventilated and refrigerated option, units come with a user-friendly interface and are adaptable in the ever evolving clinical and research laboratory.
- Auto-Lock™ Rotor Exchange System: Units have secure, push-button Auto-Lock™ rotor exchange
- Swap out rotors in as little as three seconds for trouble-free installation/removal and clear chamber access for cleaning convenience. No tools required
- ClickSeal™ Biocontainment solution: The centrifuge packages include biocontainment sealing options, including certified ClickSeal™ lids for glove-friendly, one-handed operation
- Biocontainment certification by the Public Health England, Porton Down, UK
- Space-saving design, the compact dimensions optimize work area
- Ergonomic height and curved design ensure easy sample loading/unloading and easy cleaning
Certifications: ANSI/UL 61010-1
UL 61010-2-020
UL 61010-2-020
Ordering information: Both unit only and package options are available. If centrifuge only option is purchased, accessories must be purchased separately. Packages include centrifuge plus TX-150 swinging bucket rotor, 4× buckets, 4× ClickSeal biocontainment lids.
Frequently Bought Together