Saint Gobain Transfer Tubing, Tygon® A-60-F IB, 1/2" ID x 3/4" OD; 50 Ft
# de catalogue MFLX95715-02
Fournisseur: Saint Gobain Life Sciences
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX95715-02
- MFLX95715-01
- MFLX95715-06
- Clarity:
- Opaque
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Yes
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 6.9 bar (100 psi)
- 7.2 bar (105 psi)
- 8.6 bar (125 psi)
- Max. temperature:
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Regulatory approvals:
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- 3A;FDA;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- Working pressure:
- 6.9 bar (100 psi)
- 7.2 bar (105 psi)
- 8.6 bar (125 psi)
- Warranty:
- Out of box
- Out of box
- Out of box
- En cours de visualisation
Spécifications
A propos de cet article
Flexibility at extreme temperatures.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Ideal for chemical transfer, pesticide/fertilizer delivery, water feed lines, food/dairy processing, and water purification lines. The tube features excellent resistance to acidic and alkali substances, ozone, UV light, and abrasive media. It is nonconductive, heat-sealable, non-aging, and nonoxidizing. In addition, the tube maintains flexibility even at extreme temperatures.
Temperature range is -60 to 275 °F (-51 to 135 °C).
Can be sterilized with autoclave.
- Length:15.2 m
- Max. pressure:6.9 bar (100 psi)
- Max. temperature:135 °C (275 °F)
- Tubing I.D.:12.8 mm (0.5")
- Tubing Material:Tygon® A-60-F I.B.
- Tubing O.D.:19.1 mm (0.75")
- Wall thickness:3.2 mm
- Color:Beige
- Description:Transfer Tubing, Tygon® A-60-F IB, 1/2" ID×3/4" OD; 50 Ft
- GMP compliant:Yes
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:3A;FDA;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:Out of box
- Working pressure:6.9 bar (100 psi)
- Clarity:Opaque
Customers Who Bought This Also Bought