Asco Solenoid Valve, Three-Way Universal Operation, 24V, 0.65 Watts, 100 psi
# de catalogue MFLX98515-40
Fournisseur: ASCO LP
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX98515-40
- Connection:
- 2-wire 18" 24 AWG
- Max. pressure:
- 100 psi
- Max. temperature:
- 60 °C (140 °F)
- Orifice:
- 0.635/0.635 mm (0.025/0.025")
- Power:
- 24 VDC, 0,65 W
- Wetted materials:
- Viton
- Working pressure:
- 100 psi
- Warranty:
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Corrosion-resistant materials of construction.
- Low power consumption
- Manifold mount construction allows easy assembly
- Ports are #10-32 UNF
Universal-operation, three-way valves allow you to introduce pressure at any port for gas or chemical mixing into the third port.
- Connection type:UNF
- Max. pressure:100 psi
- Description:Solenoid Valve. Three-Way Universal Operation. 24V. 0.65 Watts. 100 psi
- Power:24 VDC, 0,65 W
- Wetted materials:Viton
- Max. temperature:60 °C (140 °F)
- Connection:2-wire 18" 24 AWG
- Warranty:1 year
- Working pressure:100 psi
- Orifice:0.635/0.635 mm (0.025/0.025")
- Cat. no.:MFLX98515-40
- Cv:0.013/0.008
- Inlet Port:#10-32 UNF
- Outlet Port:#10 - 32 UNF
- Housing Material:PBT
Customers Who Bought This Also Bought