Thermo Scientific Nalgene 489 Linear LDPE Tubing, 1/4" ID x 3/8" OD; 100 Ft
# de catalogue MFLX95912-03
Fournisseur: THERMO FISHER SCI ROCHESTER
Spécifications
Voir toutes les configurations de produits- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- 30.5 m (100 ft.)
- Max. pressure:
- 14.8 bar (214 psi)
- 6.6 bar (96 psi)
- 10.5 bar (152 psi)
- 24.7 bar (358 psi)
- Max. temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- 80 °C (176 °F)
- Min. temperature:
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- –73 °C (–100 °F)
- Regulatory approvals:
- FDA
- FDA
- FDA
- FDA
- Sterilisation method autoclave:
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- Working pressure:
- 14.8 bar (214 psi)
- 6.6 bar (96 psi)
- 10.5 bar (152 psi)
- 24.7 bar (358 psi)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Suitable for food processing applications.
- Global market leader in range of formulations for most extensive chemical compatibility
Thermo Scientific Nalgene 489 linear low-density polyethylene (LLDPE) is a general purpose tubing suitable for many applications. Made of FDA compliant resin, is it suitable for food processing applications as well as general laboratory or industrial use. 489 LLDPE offers broad chemical resistance and is more flexible than other polyethylene formulations. This translucent formulation is nontoxic, odorless, and tasteless. The tubing may be sterilized by ethylene oxide. It is usable from -100 to 176 °F (-73 to 80 °C).
- Length:30.5 m
- Max. pressure:14.8 bar (214 psi)
- Max. temperature:80 °C (176 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:LDPE
- Tubing O.D.:9.6 mm (0.375")
- Wall thickness:1.6 mm
- Color:Translucent
- Description:489 Linear LDPE Tubing, 1/4" ID×3/8" OD; 100 Ft
- Length per pack:30.5 m (100 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–73 °C (–100 °F)
- Warranty:1 year
- Working pressure:14.8 bar (214 psi)
- Clarity:Translucent
- Cat. no.:MFLX95912-03
Customers Who Bought This Also Bought