Tygon Transfer Tubing, Tygon® E-Food (B-44-4X), 1/4" ID x 3/8" OD; 50 Ft
# de catalogue MFLX95644-07
Fournisseur: Saint Gobain Life Sciences
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX95644-07
- MFLX95644-03
- MFLX95644-11
- MFLX95644-09
- MFLX95644-01
- MFLX95644-05
- MFLX95644-15
- MFLX95644-13
- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 2.3 bar (34 psi)
- 4.1 bar (60 psi)
- 1.7 bar (25 psi)
- 1.9 bar (28 psi)
- 7.4 bar (108 psi)
- 3 bar (43 psi)
- 2 bar (29 psi)
- 2.3 bar (34 psi)
- Max. temperature:
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- Min. temperature:
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- Regulatory approvals:
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- No
- No
- Working pressure:
- 2.3 bar (34 psi)
- 4.1 bar (60 psi)
- 1.7 bar (25 psi)
- 1.9 bar (28 psi)
- 7.4 bar (108 psi)
- 3 bar (43 psi)
- 2 bar (29 psi)
- 2.3 bar (34 psi)
- En cours de visualisation
Spécifications
A propos de cet article
FDA compliant for food contact.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Tygon® S3-B-44-4X
Applications: Food and beverage processing and dispensing, milk and dairy processing.
Characteristics: Bio-based, phthalate-free flexible. Nonwetting, odorless, tasteless, and nontoxic. Transparent.
Certification: Resin is FDA compliant, NSF-listed (Standard 51), and meets 3A standards (20-27) for food and beverage handling.
Temperature range: –49 to 165 °F (–45 to 74 °C)
Sterilize: Autoclave for 30 min at 250 °F, 15 psi or ethylene oxide.
- Length:15.2 m
- Max. pressure:2.3 bar (34 psi)
- Max. temperature:73 °C (165 °F)
- Tubing I.D.:6.4 mm (0.25")
- Tubing Material:Tygon® E-Food (B-44-4X)
- Tubing O.D.:9.6 mm (0.375")
- Wall thickness:1.6 mm
- Color:Transparent
- Description:Transfer Tubing, Tygon® E-Food (B-44-4X), 1/4" ID×3/8" OD; 50 Ft
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:3A;FDA;Non-DEHP;NSF-51
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–45 °C (–49 °F)
- Working pressure:2.3 bar (34 psi)
- Clarity:Translucent
- Cat. no.:MFLX95644-07
Customers Who Bought This Also Bought