Hubtron Transfer Tubing, Hubtron™ Black Advance Fluoroelastomer, 1/8" ID×1/4" OD; 25 Ft
# de catalogue MFLX95256-02
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Clarity:
- Opaque
- Opaque
- Opaque
- Opaque
- Length per pack:
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- 7.6 m (25 ft.)
- Max. temperature:
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- 120 °C (248 °F)
- Min. temperature:
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- –10 °C (14 °F)
- Sterilisation method autoclave:
- No
- No
- No
- No
- Sterilisation method EtO:
- No
- No
- No
- No
- Sterilisation method gamma:
- No
- No
- No
- No
- Warranty:
- 1 month
- 1 month
- 1 month
- 1 month
- En cours de visualisation
Spécifications
A propos de cet article
Ideal for corrosive chemical transfer.
- PTFE tubing has 1/8" inner diameter
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Corrosive chemical transfer, electronics applications, ink and printing, and general manufacturing applications requiring UV protection.|Characteristics: Opaque black with UV block, very low gas permeability, highly chemically compatible. Inner fluoroplastic liner, outer fluoroelastomer cover. Excellent chemical resistance to acids, alkalis, alcohols, and esters.
Certification: None.
Temperature: 14 to 302 °F (–5 to 150 °C)
Sterilization: Not recommended.
- Length:7.6 m
- Max. temperature:120 °C (248 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:PTFE
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm
- Color:Black
- Description:Black Advance Tubing, 1/8 x 1/4, 25 ft/pk
- Length per pack:7.6 m (25 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–10 °C (14 °F)
- Warranty:1 month
- Clarity:Opaque
- Cat. no.:MFLX95256-02
Customers Who Bought This Also Bought