Masterflex® L/S® Digital Computer-Compatible Drive with Easy-Load® II Pump Head; 115/230 VAC
# de catalogue MFLX77924-65
Fournisseur: Avantor Fluid Handling
CE Compliant
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX77924-65
- MFLX77924-55
- Model:
- 77924-65
- 77924-55
- No. of channels:
- 1
- 1
- No. of rollers:
- 4
- 3
- Control type:
- Digital
- Digital
- Min. flow rate per channel:
- 0.28 ml/min
- 0.08 ml/min
- Max. flow rate per channel:
- 1700 ml/min
- 480 ml/min
- Min. flow rate:
- 0.28 ml/min
- 0.08 ml/min
- Drive IP rating:
- IP 33
- IP 33
- Accuracy:
- ±0.1% (0.1 rpm at 600 rpm)
- ±0.1% (0.1 rpm at 600 rpm)
- Anti-drip:
- Yes
- Yes
- Cloud connected:
- No
- No
- Digital dispensing:
- Yes
- Yes
- Drive:
- 07551-20 (L/S® Computer-Compatible Digital Drive, 600 rpm)
- 07551-20 (L/S® Computer-Compatible Digital Drive, 600 rpm)
- Duty cycle:
- Continuous
- Continuous
- Min. RPM:
- 0.1 rpm
- 0.1 rpm
- Open-head sensor:
- No
- No
- Pump series:
- L/S
- L/S
- Remote I/O:
- RS-232. USB. 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
- RS-232. USB. 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
- Reversible motor:
- Yes
- Yes
- Tubing:
- 06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- 06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
- Tubing sizes accepted:
- L/S® 15, 24, 35, 36
- L/S® 13, 14, 16, 25, 17, 18
- Washdown capable:
- No
- No
- Current:
- 2.2 A @ 115 V; 1.1 A @ 230 V
- 2.2 A @ 115 V; 1.1 A @ 230 V
- Frequency:
- 50/60 Hz
- 50/60 Hz
- Voltage:
- 90 - 260 VAC
- 90 - 260 VAC
- Warranty:
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Interface these digital drives to a PC or network for automated lab and process applications.
- Flow range 0.28 to 1700 mL/min with included L/S tubing—flow rate depends on drive rpm and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Interface with a PC via RS-232 or USB connection
- Remote control available using analog communication—voltage, current and contact closure
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Delivery: Includes L/S drive 07551-20, Easy-Load® II pump head 77200-62, 10-ft of C-Flex® ULTRA® tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.
- Accuracy:±0.1% (0.1 rpm at 600 rpm)
- Cloud connected:No
- Control type:Digital
- Frequency:50/60 Hz
- Maximum Flow Rate:1700 ml/min
- Min. flow rate:0.28 ml/min
- No. of channels:1
- Pump series:L/S
- Voltage:90 - 260 VAC
- Description:L/S® Digital Computer-Compatible Drive with Easy-Load® II Pump Head; 115/230 VAC
- Height:215.9 mm (8.5")
- Model:77924-65
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
- Duty cycle:Continuous
- Anti-drip:Yes
- Digital dispensing:Yes
- Drive IP rating:IP 33
- Max. flow rate per channel:1700 ml/min
- Min. flow rate per channel:0.28 ml/min
- Min. RPM:0.1 rpm
- Open-head sensor:No
- Remote I/O:RS-232. USB. 0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
- Reversible motor:Yes
- Tubing sizes accepted:L/S® 15, 24, 35, 36
- Washdown capable:No
- Current:2.2 A @ 115 V; 1.1 A @ 230 V
- Tubing:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Drive:07551-20 (L/S® Computer-Compatible Digital Drive, 600 rpm)
- No. of rollers:4
- Warranty:2 years
- Cat. no.:MFLX77924-65
- Max. RPM:600 rpm
- Pump Head:77200-62 (L/S® Easy-Load® II pump head)
- Length:339.9 mm (13.38")
- Width:210.8 mm (8.3")
- Housing Material:ABS plastic and aluminium
- Plug Type:US
Customers Who Bought This Also Bought