Spécifications
Voir toutes les configurations de produits- Model:
- 77714-81
- 77714-76
- 77714-80
- 77714-78
- 77714-79
- 77714-77
- Flow rate:
- 0.17 - 2900 ml/min
- 0.006 - 2300 ml/min
- 0.006 - 2300 ml/min
- 0.001 - 380 ml/min
- 0.033 - 480 ml/min
- 0.17 - 2900 ml/min
- Warranty:
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Precision digital drive offers a maintenance-free high-accuracy motor and a graphical interface – makes setup and operation easier than ever.
- Available in an IP33 plastic enclosure or IP65 stainless steel enclosure
- Antidrip function ensures dispensing accuracy
- Open head sensor
Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense
These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
View pump performance continually.
- Flow rate:0.17 - 2900 ml/min
- Description:Masterflex® L/S® stainless-steel IP 65 digital dispensing pump system
- Model:77714-81
- Warranty:2 years
- Speed Turndown Ratio:6000:1
- Enclosure:IP 65
- Cat. no.:MFLX77714-81
- Electrical:90 - 260 VAC, 60/60 Hz, 1 phase
- Tubing Size:Masterflex L/S® 15, 24, 35, 36
- No. of Channels:2 max.
- Includes:L/S® easy load II, thick wall (pump head)
- rpm:600
- Plug Type:US
- No. of Channels/Rollers:3 rollers