Stenner Low-Volume Compact Peristaltic Pump, 80 psi, 160 ml/hr; 120 V/60 Hz
# de catalogue MFLX74209-02
Fournisseur: STENNER PUMP COMPANY, INC.
CE Compliant
Spécifications
Voir toutes les configurations de produits- Min. flow rate:
- 0.16 L/h (0 gal./h)
- 0.16 L/h (0 gal./h)
- 0.07 L/h (0 gal./h)
- Accuracy:
- ±2%
- ±5%
- ±5%
- ±5%
- ±2%
- ±2%
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Run dry:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Self-priming:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Wetted materials:
- Santoprene, PE, PP, PVC, and ceramic
- Santoprene, PE, PP, PVC, and ceramic
- Santoprene, PE, PP, PVC, and ceramic
- Santoprene, PE, PP, PVC, and ceramic
- Santoprene, PE, PP, PVC, and ceramic
- Santoprene, PE, PP, PVC, and ceramic
- Max. pressure:
- 5.5 bar (80 psi)
- 5.5 bar (80 psi)
- 5.5 bar (80 psi)
- 5.5 bar (80 psi)
- 5.5 bar (80 psi)
- 5.5 bar (80 psi)
- Max. temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- 40 °C (104 °F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Effortless tube replacement with quick-release pump head – no tools required.
- Tubing is bonded to the fittings during manufacturing for a strong, single-piece tubing assembly
- Run dry and self-prime without worrying about tubing or pump damage
- Enclosed housing is wall mountable (mounting stand sold separately)
These Stenner compact economical peristaltic pumps can be run dry and are self-priming for easy pumping. Pumps are available in two models—timed and low-volume models.
Delivery: Includes two pump tubes, three 1/4" connecting nuts and ferrules, injection valve/injection fitting, weighted suction line strainer, 20'' (6 m) of 1/4" PE suction/discharge tubing, and AC power adapter.
- Accuracy:±2%
- Maximum Flow Rate:0 L/h (0.042 gal./h)
- Max. pressure:5.5 bar (80 psi)
- Min. flow rate:0.16 L/h (0 gal./h)
- Description:Low-Volume Compact Peristaltic Pump, 80 psi, 160 ml/hr; 120 V/60 Hz
- Power:120 VAC; 60 Hz
- Wetted materials:Santoprene, PE, PP, PVC, and ceramic
- Duty cycle continuous:Yes
- Run dry:Yes
- Self-priming:Yes
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Cat. no.:MFLX74209-02
Customers Who Bought This Also Bought