Stenner Single Head Adjustable Mechanical Feed Peristaltic Pump, 85 GPD, 115 VAC
# de catalogue MFLX74206-40
Fournisseur: STENNER PUMP COMPANY, INC.
CSA Certified
UL Listed
Spécifications
Voir toutes les configurations de produits- CE regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- CSA regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- Max. viscosity:
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- Outlet connection:
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- 1/4" OD tubing
- Suction lift, wet:
- 7620 mm of H₂O (300" H₂O)
- 7620 mm of H₂O (300" H₂O)
- 7620 mm of H₂O (300" H₂O)
- 7620 mm of H₂O (300" H₂O)
- 7620 mm of H₂O (300" H₂O)
- Turndown ratio:
- 20:1
- 20:1
- 20:1
- 20:1
- 20:1
- UL(US) regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Wetted materials:
- LDPE, PVC, Santoprene
- LDPE, PVC, Santoprene
- LDPE, PVC, Santoprene
- LDPE, PVC, Santoprene
- LDPE, PVC, Santoprene
- Max. pressure:
- 25 psi
- 100 psi
- 25 psi
- 25 psi
- 25 psi
- Max. temperature:
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- 52 °C (125 °F)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Exceptional reliability and ease of service reduce maintenance and cost.
- Polycarbonate corrosion-resistant housing
- 24/7 continuous duty cycle
- Mount pumps vertically or horizontally
Single Head, Adjustable Mechanical Feed Rate Pumps run reliably and consistently against 100 psi of pressure. These adjustable models feature a 20:1 turndown ratio with an adjustable rate in 2.5% increments from 5 to 100%.
- Maximum Flow Rate:224 ml/min (3.54 gal./h)
- Max. pressure:25 psi
- Max. viscosity:1500 cP
- Description:Single Head Adjustable Mechanical Feed Peristaltic Pump, 85 GPD, 115 VAC
- Height:15.2 cm
- Power:115 VAC; 60 Hz; 1.7 A
- Wetted materials:LDPE, PVC, Santoprene
- CE regulatory approval:Yes
- CSA regulatory approval:Yes
- Duty cycle continuous:Yes
- Inlet connection:1/4" OD tubing
- Outlet connection:1/4" OD tubing
- Suction lift, wet:7620 mm of H₂O (300" H₂O)
- Turndown ratio:20:1
- UL(US) regulatory approval:Yes
- Max. temperature:52 °C (125 °F)
- Warranty:1 year
- Length:26.7 cm
- Width:13.5 cm
Customers Who Bought This Also Bought