Flux F424PVDF41/36-47" PVDF tube set for electric and air motors, 47"L
# de catalogue MFLX70601-04
Fournisseur: FLUX PUMPS CORP
CE Compliant
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX70601-04
- MFLX70601-02
- Max. temperature:
- 212 °C
- 212 °C
- Outlet connection:
- 3/4" hose barb
- 3/4" hose barb
- Tube ext.Ø, inlet:
- 4 cm (1.5625")
- 4 cm (1.5625")
- Tube length, inlet:
- 47"
- 39"
- Wetted materials:
- PVDF body; Tefzel impeller, Viton, PTFE, carbon, Hastelloy C
- PVDF body; Tefzel impeller, Viton, PTFE, carbon, Hastelloy C
- Warranty:
- 6 months
- 6 months
- En cours de visualisation
Spécifications
A propos de cet article
Construct a pump system that meets your specific needs.
- PVDF sets are ideal for your high-purity applications
Standard, High-Head, and Heavy-Duty Tube Sets feature a sealless design for low maintenance and long life. All tube sets include a hose barb fitting made of the same material as the tube set. Fitting accepts either 3/4" or 1" ID tubing.
- Maximum Flow Rate:132.49 L/min (35 gal./min)
- Description:PVDF tube set for electric and air motors, 47"L
- Wetted materials:PVDF body; Tefzel impeller, Viton, PTFE, carbon, Hastelloy C
- Outlet connection:3/4" hose barb
- Tube ext.Ø, inlet:4 cm (1.5625")
- Tube length, inlet:47"
- Max. temperature:212 °C
- Warranty:6 months
- Cat. no.:MFLX70601-04
- Max. Head:1219.2 cm (40 ft.)
Customers Who Bought This Also Bought