Kodiak 26717 316 SS Level Switch, SPST, 0.75 SG, 1/4"NPT(M); 100VA
# de catalogue MFLX68964-29
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX68964-29
- Min. process temperature:
- -40 °F
- Max. process temperature:
- 149 °C
- Max. pressure:
- 750 psi
- Relay output:
- SPST relay rated at 100 VA
- Wetted materials:
- 316 SS
- Warranty:
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Accurate and rugged level monitoring at higher temperatures.
- Constructed of durable 316 stainless steel (SS)
These all-stainless-steel units are exceptionally accurate and rugged for level monitoring at higher temperatures...to 300 °F (GM424113)... and in pressurized or corrosive liquids. Widely used in chemical plants and systems. For use in oils, water, chemicals.
- Max. pressure:750 psi
- Description:316 SS Level Switch. SPST. 0.75 SG. 1/4"NPT(M); 100VA
- Wetted materials:316 SS
- Max. process temperature:149 °C
- Min. process temperature:-40 °F
- Relay output:SPST relay rated at 100 VA
- Warranty:1 year
- Cat. no.:MFLX68964-29
Customers Who Bought This Also Bought