CPC (Colder) ChemQuik® Quick-Disconnect Coupling, Panel-Mount Body, Valved, Polypropylene; 3/8" NPT(M)
# de catalogue MFLX31603-05
Fournisseur: Colder Products
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX31603-05
- Max. operating pressure:
- 80 psi
- Max. temperature:
- 107 °C (225 °F)
- Min. temperature:
- 0 °C (32 °F)
- Seal material:
- Viton®
- Valve spring material:
- PEEK
- Warranty:
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
All plastic construction for high-purity use.
- 100% metal-free couplings are ideal for ultrapure fluids, deionized water, and aggressive chemical applications
These ChemQuik® quick-disconnect couplings provide easy single-handed disconnection. These couplings feature valves to provide flow shut-off. The all plastic construction and lubricant-free design enables use in the most demanding applications.
For a complete coupling, order one body and one insert of the same size.
- Connection type:Quick-Disconnect to Thread
- Max. temperature:107 °C (225 °F)
- Seal material:Viton®
- Description:ChemQuik® Quick-Disconnect Coupling, Panel-Mount Body, Valved, Polypropylene; ⅜" NPT(M)
- Valve spring material:PEEK
- Min. temperature:0 °C (32 °F)
- Max. operating pressure:80 psi
- Warranty:3 months
- Fitting Material:Polypropylene
- Flow Pattern:Straight
- Thread Size NPT(M) (Port 1):⅜"
- Thread Size NPT(M) (Port 2):⅜"
- Type:Valved
Customers Who Bought This Also Bought