Fitting, 316 Stainless Steel, Straight, Compression Thread, 1/16" OD×1/16" NPT(M)
# de catalogue MFLX31406-33
Fournisseur: MIDWEST VALVE & FITTING INC
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX31406-33
- Orifice dimensions:
- 0.0625"
- Sterilisation:
- Autoclave, ethylene oxide (ETO), or gamma
- Warranty:
- LTD life time
- En cours de visualisation
Spécifications
A propos de cet article
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
- Connection type:Compression to Thread
- Description:Fitting, 316 Stainless Steel, Straight, Compression Thread, ¹⁄₁₆" OD×¹⁄₁₆" NPT(M)
- Orifice dimensions:0.0625"
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:LTD life time
- Fitting Material:Stainless Steel 316
- Flow Pattern:Straight
- Compression Size / Tube O.D. (Port 1):¹⁄₁₆"
- Thread Size NPT(M) (Port 2):¹⁄₁₆"
Customers Who Bought This Also Bought