Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducer, 1/4" ID x 1/8" ID; 10/PK
# de catalogue MFLX30616-55
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX30616-55
- MFLX06368-94
- MFLX30616-22
- MFLX30616-17
- MFLX30616-21
- MFLX30616-18
- MFLX30616-59
- MFLX30616-14
- MFLX30616-13
- Model:
- 30616-55
- 06368-94
- 30616-22
- 30616-17
- 30616-21
- 30616-18
- 30616-59
- 30616-14
- 30616-13
- Orifice dimensions:
- 3.66 mm (0.140625")
- Sterilisation:
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- En cours de visualisation
Spécifications
A propos de cet article
No tools needed for assembly.
- Connection Type: ¹/₄" int.Ø × ¹/₈" int.Ø
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Select the fitting based on the Masterflex tubing size. Fittings are available in a variety of materials to suit different applications and budgets.
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):⅛"
- Connection type:Barbed Reducer
- Description:Fitting, Polypropylene, Straight, Hose Barb Reducer, 1/4" ID x 1/8" ID; 10/PK
- Model:30616-55
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Fitting Material:Polypropylene
- Flow Pattern:Straight
Customers Who Bought This Also Bought