Masterflex® Fitting, HDPE, Straight, Hose Barb Reducers, 1/2" ID x 3/8" ID; 10/PK
Catalog # MFLX30616-21
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX30616-21
- MFLX30616-22
- MFLX30616-17
- MFLX30616-18
- MFLX30616-59
- MFLX30616-55
- MFLX30616-14
- MFLX30616-13
- Model:
- 30616-21
- 30616-22
- 30616-17
- 30616-18
- 30616-59
- 30616-55
- 30616-14
- 30616-13
- Orifice dimensions:
- Sterilisation:
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) only
- Ethylene oxide (ETO) only
- Currently Viewing
Specifications
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: ¹/₂" int.Ø × ³/₈" int.Ø
Hose barb fittings make tubing connections quick and easy, requiring no tools for installation. Select the fitting based on the Masterflex tubing size. Fittings are available in a variety of materials to suit different applications and budgets.
- Barb size/tubing int.Ø (port 1):½"
- Barb size/tubing int.Ø (port 2):⅜"
- Connection type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting, HDPE, Straight, Hose Barb Reducers, 1/2" ID x 3/8" ID; 10/PK
- Model:30616-21
- Sterilisation:Ethylene oxide (ETO) only
- Fitting Material:HDPE
Frequently Bought Together