Masterflex® Torque Tee Sanitary Clamp Securing Device, Universal Socket, Blue; 1/EA
Catalog # MFLX23508-08
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX23508-08
- MFLX38450-85
- MFLX61126-89
- MFLX23508-05
- MFLX23508-04
- MFLX23508-07
- MFLX23508-06
- MFLX23508-03
- Drive:
- 0.25"
- 0.875" (50" lb.)
- 40"/lb
- 0.25"
- 0.25"
- 0.25"
- 0.375"
- 0.25" (50" lb.)
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ensure the security of sanitary connections with preset torque output.
- Works with any sanitary clamp wing nut and Rubberfab's Torque-Rite® nut
- Easily reach into tight or awkward spaces
- Choose the appropriate torque output per the clamp manufacturer's specifications
- Audible click alerts you when the torque has been reached
- Ratcheting mechanism disengages for easy clamp removal and is sealed within handle for durability
- 'T' shape creates effective leverage for fast, easy one-handed tightening
The Rubberfab Torque Tee and universal socket are designed to safely and securely install and remove sanitary clamps. Available with a family of components, the Torque Tee handle creates effective tightening leverage, even in hard-to-reach spaces. If you need to loosen or remove the clamp, simply disengage the ratcheting mechanism to lock the handle. The universal socket is required when using the Torque Tee.
Required for use with the Torque Tee Handles to operate standard sanitary clamp wing nuts.
- Description:Torque Tee Sanitary Clamp Securing Device, Universal Socket, Blue; 1/EA
- Drive:0.25"
- Warranty:1 year
- Fitting Material:Aluminum
Frequently Bought Together