Masterflex® Flow-Through Tubing Weight; Stainless Steel
# de catalogue MFLX07570-04
Fournisseur: Avantor Fluid Handling
A propos de cet article
Keep your samples flowing and tubing from curling.
- Choose between PTFE or stainless steel construction
This flow-through tubing weight prevents tubing from curling or floating. Ideal for groundwater sampling, this weight fits Masterflex®; L/S® 15 or L/S® 24 Precision tubing.
- Description:Stainless steel flow-through tubing weight. 1 year warranty
- Material:Stainless steel
- Cat. no.:MFLX07570-04
- Min. I.D.:6.8 mm (0.1875")
- Max. I.D.:6.35 mm (0.25")
Customers Who Bought This Also Bought