Masterflex® L/S® Easy-Load® Head for Precision Tubing, 6-Roller, PARA Housing, SS Rotor
# de catalogue MFLX07514-40
Fournisseur: Avantor Fluid Handling
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07514-40
- MFLX07514-30
- MFLX07514-10
- Model:
- 07514-40
- 07514-30
- 07514-10
- Gear ratio:
- 1:1
- 1:1
- 1:1
- No. of channels:
- 1
- 1
- 1
- Occlusion:
- Fixed
- Fixed
- Fixed
- Open-head sensor:
- No
- Yes
- No
- Optimum RPM range:
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- 0.02 - 600 rpm
- Pump series:
- L/S
- L/S
- L/S
- Suction lift:
- 8.2 m (26.8 ft.)
- 8.2 m (26.8 ft.)
- 8.2 m (26.8 ft.)
- Tubing retention:
- Automatic
- Automatic
- Automatic
- Tubing sizes accepted:
- L/S® 13, L/S 14, L/S 16, L/S 25
- L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
- Volume per revolution with L/S 13 tubing:
- 0.06 ml
- 0.06 ml
- 0.06 ml
- Volume per revolution with L/S 14 tubing:
- 0.21 ml
- 0.21 ml
- 0.21 ml
- Volume per revolution with L/S 16 tubing:
- 0.75 ml
- 0.8 ml
- 0.8 ml
- Volume per revolution with L/S 17 tubing:
- 2.8 ml
- 2.8 ml
- Volume per revolution with L/S 18 tubing:
- 3.8 ml
- 3.8 ml
- Volume per revolution with L/S 25 tubing:
- 1.5 ml
- 1.7 ml
- 1.7 ml
- Warranty:
- 2 years
- 2 years
- 2 years
- En cours de visualisation
Spécifications
A propos de cet article
Save time with fast tubing changes and reduced maintenance.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Rotor is constructed of stainless steel (SS) for enhanced durability
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Suitable for use with L/S® Precision pump tubing sizes
This Easy-Load® pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18.
- Maximum Flow Rate:900 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® Easy-Load® Head for Precision Tubing, 6-Roller, PARA Housing, SS Rotor
- Height:105 mm (4.12")
- Model:07514-40
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0.02 - 600 rpm
- Suction lift:8.2 m (26.8 ft.)
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25
- Volume per revolution with L/S 13 tubing:0.06 ml
- Volume per revolution with L/S 14 tubing:0.21 ml
- Volume per revolution with L/S 16 tubing:0.75 ml
- Volume per revolution with L/S 25 tubing:1.5 ml
- Warranty:2 years
- Cat. no.:MFLX07514-40
- Rollers:6
- Rotor Material:Stainless steel
- Length:64 mm (2.5")
- Width:105 mm (4.12")
- Housing Material:Polyarylamide (PARA)
Customers Who Bought This Also Bought