FMI Series RH Valveless Piston Pump Head, Ceramic/ETFE/Ceramic; 0 to 0.10 mL per Stroke, with 1/4-28 UNF (F) ports
# de catalogue MFLX07117-71
Fournisseur: FLUID METERING INC
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07117-71
- MFLX07117-53
- MFLX07117-59
- MFLX07117-55
- MFLX07117-69
- MFLX07117-63
- MFLX07117-61
- MFLX07117-35
- MFLX07117-65
- Inlet connection:
- 1/4-28 female
- 1/4" OD tubing
- 1/4-28 female
- 1/4" OD tubing
- 1/4-28 female
- 1/4" OD tubing
- 1/4-28 female
- 1/4" OD tubing
- 1/4" OD tubing
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- Min. flow rate:
- 0.03 ml/min
- 0.018 ml/min
- 0.018 ml/min
- 0.018 ml/min
- 0.03 ml/min
- 0.018 ml/min
- 0.018 ml/min
- 0.03 ml/min
- Min. motor RPM:
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- 6 rpm
- Wetted materials:
- Ceramic (alumina), ETFE
- Ceramic (alumina), ETFE
- Ceramic (alumina), PVDF
- Ceramic (alumina), PVDF
- Ceramic (alumina), PVDF
- Ceramic (alumina), ETFE
- Ceramic (alumina), ETFE
- 316 SS, ETFE, Carbon (sintered)
- Ceramic (alumina), PVDF
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Small displacement provides excellent precision.
- Fully adjustable from zero to maximum
Valveless piston pumps are low maintenance and suffer fewer piston siezures or clogs. With a single moving part, there is less drift over time, offering millions of cycles of reliable, repeatable pumping.
- Maximum Flow Rate:75 ml/min
- Max. pressure:100 psi
- Min. flow rate:0.03 ml/min
- Description:Valveless Piston Pump Head. Ceramic/ETFE/Ceramic; 0 to 0.10 ml per Stroke. with 1/4-28 NPT(F) Ports
- Wetted materials:Ceramic (alumina), ETFE
- Inlet connection:1/4-28 female
- Min. motor RPM:6 rpm
- Warranty:1 year
- Cat. no.:MFLX07117-71
- Diameter:0.63 cm
Customers Who Bought This Also Bought