Spécifications
Voir toutes les configurations de produits- Accuracy:
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- ±0.1%
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Inlet connection:
- 0.25 NPT(F)
- 1/4" compression
- 0.25 NPT(F)
- 1/4" compression
- Max. pressure:
- 4.1 bar (100 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- 6.9 bar (100 psi)
- 4.1 bar (60 psi)
- 4.1 bar (60 psi)
- Max. temperature:
- 177 °C (350 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- 177 °C (350 °F)
- 100 °C (212 °F)
- 100 °C (212 °F)
- Max. viscosity:
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- 500 cP
- Outlet connection:
- 0.25 NPT(F)
- 1/4" compression
- 0.25 NPT(F)
- 1/4" compression
- Suction lift, wet:
- 4572 mm of H₂O (180" H₂O)
- 4572 mm of H₂O (180" H₂O)
- 4572 mm of H₂O (180" H₂O)
- 4572 mm of H₂O (180" H₂O)
- 4572 mm of H₂O (180" H₂O)
- 4572 mm of H₂O (180" H₂O)
- Wetted materials:
- Ceramic Piston and Cylinder Liner, Stainless Steel Cylinder Body
- Ceramic Piston and Cylinder Liner, PVDF Cylinder Body
- Ceramic Piston, Stainless Steel Cylinder Body, Ceramic Cylinder Liner
- Ceramic Piston and Cylinder Liner, Stainless Steel Cylinder Body
- Ceramic Piston and Cylinder Liner, PVDF Cylinder Body
- Ceramic Piston, PVDF Cylinder Body, Ceramic Cylinder Liner
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
No valves to clog or wear out.
- This pump head has a minimum dispense revolution of 0.036 ml/rev and a maximum dispense revolution of 0.72 ml/rev
- Build your own pump systems using interchangeable heads, drives, and accessories
- Pump fluids with viscosities up to 500 cp
- Low dead volume
These FMI Series Q valveless piston pump heads give you options to handle a wide range of fluids at pressures up to 100 psi. The interchangeable pump head modules provide numerous flow and material combinations for optimal versatility. Choose from a combination of ceramic, PVDF, carbon, and stainless steel wetted materials for an inert and corrosion resistant fluid path, ideal for your specific application. These materials offer broad fluid compatibility for dependable long-life operation.
To connect the stainless steel pump head module to 1/4" tubing please use adapter 07104-81. To connect to 3/8" ID tubing, please select adapter 07104-83. These are sold in quantities of one and one will normally need to have two to complete their system.
- Accuracy:±0.1%
- Maximum Flow Rate:432 ml/min (600 strokes/min)
- Max. pressure:4.1 bar (100 psi)
- Max. viscosity:500 cP
- Description:Valveless Piston Pump Head. Ceramic. Stainless Steel. Ceramic; 0.72 ml/rev
- Wetted materials:Ceramic Piston and Cylinder Liner, Stainless Steel Cylinder Body
- Duty cycle continuous:Yes
- Inlet connection:0.25 NPT(F)
- Outlet connection:0.25 NPT(F)
- Suction lift, wet:4572 mm of H₂O (180" H₂O)
- Max. temperature:177 °C (350 °F)
- Warranty:1 year
- Cat. no.:MFLX07104-66
- Diameter:0.95 cm