Guzzler 2600 Diaphragm hand pump, 20 GPM, 3 Strokes/gallon
# de catalogue MFLX07090-12
Fournisseur: BOSWORTH CO
Spécifications
Voir toutes les configurations de produits- Flow rate:
- 1 strokes/L (3 strokes/gal.)
- 1 strokes/L (5 strokes/gal.)
- 2 strokes/L (7 strokes/gal.)
- 2 strokes/L (7 strokes/gal.)
- Inlet connection:
- 1-5/8"
- 1-1/4"
- 3/4"
- 3/4"
- Max. temperature:
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- Outlet connection:
- 2"
- 1-1/2"
- 1"
- 1"
- Suction lift:
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- Wetted materials:
- cast aluminum, Buna N diaphragm
- Delrin plastic, Buna N diaphragm
- Delrin plastic, Buna N diaphragm
- Delrin plastic, Buna N diaphragm
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Low-cost, high-flow pumping solution.
- Ideal for pumping shear-sensitive or particulate-laden fluids
- Durable, portable pumps mount in any position
- Available in cast aluminum or nonclogging Delrin® acetal plastic
- 07090-09 has inlet and outlet on same side
Guzzler® hand pumps are designed for quick, easy fluid transfer.
Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.
- Flow rate:1 strokes/L (3 strokes/gal.)
- Maximum Flow Rate:75.71 L/min (20 gal./min)
- Description:Diaphragm hand pump, 20 gal./min, 3 Strokes/gallon
- Height:178 mm
- Wetted materials:cast aluminum, Buna N diaphragm
- Inlet connection:1-5/8"
- Outlet connection:2"
- Suction lift:3.7 m (12 ft.)
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Cat. no.:MFLX07090-12
- Max. Head:365.76 cm (3.7 m. 12 ft.)
- Length:35.6 cm
- Width:20.3 cm
Customers Who Bought This Also Bought