Guzzler 400-H Diaphragm hand pump, 8.5 GPM, 7 Strokes/gallon
# de catalogue MFLX07090-10
Fournisseur: BOSWORTH CO
Spécifications
Voir toutes les configurations de produits- Flow rate:
- 2 strokes/L (7 strokes/gal.)
- 1 strokes/L (3 strokes/gal.)
- 1 strokes/L (5 strokes/gal.)
- 2 strokes/L (7 strokes/gal.)
- Inlet connection:
- 3/4"
- 1-5/8"
- 1-1/4"
- 3/4"
- Max. temperature:
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- 49 °C (120 °F)
- Outlet connection:
- 1"
- 2"
- 1-1/2"
- 1"
- Suction lift:
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- 3.7 m (12 ft.)
- Wetted materials:
- Delrin plastic, Buna N diaphragm
- cast aluminum, Buna N diaphragm
- Delrin plastic, Buna N diaphragm
- Delrin plastic, Buna N diaphragm
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Low-cost, high-flow pumping solution.
- Ideal for pumping shear-sensitive or particulate-laden fluids
- Durable, portable pumps mount in any position
- Available in cast aluminum or nonclogging Delrin® acetal plastic
- 07090-09 has inlet and outlet on same side
Guzzler® hand pumps are designed for quick, easy fluid transfer.
Order service kits, noncollapsing wire-reinforced vinyl hoses, stainless steel hose clamps, and check valves separately in table.
- Flow rate:2 strokes/L (7 strokes/gal.)
- Maximum Flow Rate:32.18 L/min (8.5 gal./min)
- Description:Diaphragm hand pump, 8.5 gal./min, 7 Strokes/gallon
- Height:102 mm
- Wetted materials:Delrin plastic, Buna N diaphragm
- Inlet connection:3/4"
- Outlet connection:1"
- Suction lift:3.7 m (12 ft.)
- Max. temperature:49 °C (120 °F)
- Warranty:1 year
- Cat. no.:MFLX07090-10
- Max. Head:3.7 m (12 ft.)
- Length:25.4 cm
- Width:12.7 cm
Customers Who Bought This Also Bought