Hand-operated drum pump, steel body, 16 strokes/gallon
# de catalogue MFLX07079-25
Fournisseur: Action Pump
Spécifications
Voir toutes les configurations de produits- Flow rate:
- 16 strokes/gal.
- 5 strokes/gal.
- 8 strokes/gal.
- 8 strokes/gal.
- 16 strokes/gal.
- 5 strokes/gal.
- Tube ext.Ø, inlet:
- 0.625"
- 0.625"
- 0.625"
- 0.625"
- 0.625"
- 0.625"
- Tube ext.Ø, outlet:
- 0.5"
- 1"
- 0.5"
- 0.5"
- 0.5"
- 1"
- Tube length, inlet:
- 23"
- 37"
- 23"
- 37"
- Wetted materials:
- Carbon steel body; HDPE packing, piston, inlet tube
- Steel, polyethylene
- Carbon steel body; HDPE packing, piston, inlet tube
- 317 SS body; PTFE packing, piston, inlet tube
- 316 SS body; PTFE packing, piston, inlet tube
- 304 SS, PTFE
- Warranty:
- 1 year
- 3 months
- 1 year
- 1 year
- 1 year
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Ideal for most organic phase applications.
- Constructed of durable steel
Steel hand-operated drum pumps feature a convenient 1⁄2" OD spout.
Delivery: Includes vented bung adapter. Order optional adapters for 5-gallon containers (see "Accessories").
- Flow rate:16 strokes/gal.
- Description:Hand-operated drum pump, steel body, 16 strokes/gallon
- Wetted materials:Carbon steel body; HDPE packing, piston, inlet tube
- Tube ext.Ø, inlet:0.625"
- Tube ext.Ø, outlet:0.5"
- Tube length, inlet:23"
- Warranty:1 year
- Cat. no.:MFLX07079-25
Customers Who Bought This Also Bought