Gast Direct-Drive Foot-Mount Air Motor, 5-1/4 hp
# de catalogue MFLX07055-82
Fournisseur: GAST MANUFACTURING CORP
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07055-82
- MFLX07055-50
- Model:
- 07055-82
- 07055-50
- Air exhaust connection:
- 0.5 NPT(F)
- 0.25 NPT(F)
- Air consumption:
- 297.33 m³/h (175 ft.³/min)
- 50.97 m³/h (30 ft.³/min)
- Air inlet connection:
- 0.5 NPT(F)
- 0.25 NPT(F)
- Max. air inlet pressure:
- 0.58134375 bar (100 psig)
- 0.34019375 bar (100 psig)
- Min. motor RPM:
- 300 rpm
- 300 rpm
- Shaft centerline:
- 8.89 cm (3.5")
- 8.89 cm (3.5")
- Shaft Ø:
- 1.91 cm (0.75")
- 1.27 cm (0.5")
- Warranty:
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Four-vane rotary design is almost maintenance free.
- Nonsparking, nonelectrical operation—safe and reliable
These combination filter/regulators save space and set-up time. Each has a manual drain and polycarbonate bowl. Temperature range is 0 to 125 °F (-18 to 51 °C). A 0 to 160 psi gauge is standard except on model 98252-00. Order gauge 68002-05.
Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.
- Description:Direct-Drive Foot-Mount Air Motor, 5-1/4 hp
- Height:15.24 cm (6")
- Model:07055-82
- Power:5.25 Air
- Air exhaust connection:0.5 NPT(F)
- Air inlet connection:0.5 NPT(F)
- Max. air inlet pressure:0.58134375 bar (100 psig)
- Min. motor RPM:300 rpm
- Shaft centerline:8.89 cm (3.5")
- Shaft Ø:1.91 cm (0.75")
- Air consumption:297.33 m³/h (175 ft.³/min)
- Cat. no.:MFLX07055-82
- Max. Motor RPM:2500 rpm
- Length:24.43 cm (8.4375")
- Width:13.97 cm (5.5")
- Motor HP:5 - ¼
Customers Who Bought This Also Bought