Gast Direct-Drive NEMA Type 56 C-Face Air Motor, 1-3/4 hp
# de catalogue MFLX07055-41
Fournisseur: GAST MANUFACTURING CORP
CE Compliant
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07055-41
- MFLX07055-52
- Air exhaust connection:
- 0.25 NPT(F)
- 0.25 NPT(F)
- Air consumption:
- 132.52 m³/h (78 ft.³/min)
- 50.97 m³/h (30 ft.³/min)
- Air inlet connection:
- 0.25 NPT(F)
- 0.25 NPT(F)
- Max. air inlet pressure:
- 0.4564625 bar (100 psig)
- 0.4047875 bar (100 psig)
- Min. motor RPM:
- 300 rpm
- 350 rpm
- Shaft centerline:
- 8.26 cm (3.25")
- 8.26 cm (3.25")
- Shaft Ø:
- 1.59 cm (0.625")
- 1.59 cm (0.625")
- Warranty:
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Four-vane rotary design is almost maintenance free.
- Nonsparking, nonelectrical operation—safe and reliable
These direct drive air motors feature a 350 to 3500 rpm speed range and a maximum pressure rating of 100 psi.
Delivery: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and fliters separately.
- Description:Direct-Drive NEMA Type 56 C-Face Air Motor, 1-3/4 hp
- Height:165.1 mm
- Power:1.75 Air
- Air exhaust connection:0.25 NPT(F)
- Air inlet connection:0.25 NPT(F)
- Max. air inlet pressure:0.4564625 bar (100 psig)
- Min. motor RPM:300 rpm
- Shaft centerline:8.26 cm (3.25")
- Shaft Ø:1.59 cm (0.625")
- Air consumption:132.52 m³/h (78 ft.³/min)
- Warranty:1 year
- Cat. no.:MFLX07055-41
- Max. Motor RPM:3000 rpm
- Motor Frame Size:56C
- Length:16.51 cm
- Width:16.51 cm
- Motor HP:1 - ¾
Customers Who Bought This Also Bought