Miniature Gear Pump, Non-Enclosed OEM Model, 0.43 GPM; 230 VAC 50/60 Hz
# de catalogue MFLX07012-02
Fournisseur: VWR International
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX07012-02
- MFLX07012-00
- MFLX07012-20
- Body material:
- Acetal
- Acetal
- Acetal
- Duty cycle continuous:
- Yes
- Yes
- Yes
- Gear material:
- Acetal
- Acetal
- Acetal
- Inlet connection:
- 3/16" hose barb
- 3/16" hose barb
- 3/16" hose barb
- Max. pressure:
- 0.69 bar (10 psi)
- 0.69 bar (10 psi)
- 1.4 bar (21 psi)
- Max. temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- Max. viscosity:
- 200 cP
- 200 cP
- 200 cP
- Outlet connection:
- 3/16" hose barb
- 3/16" hose barb
- 3/16" hose barb
- Particulates:
- No
- No
- No
- Power cord:
- 12" leads, no plug
- 12" leads, no plug
- 8"cord, no plug
- Relief valve:
- No
- No
- No
- Run dry:
- No
- No
- No
- Seal material:
- Buna N
- Buna N
- Buna N
- Suction lift, dry:
- 102 mm of H₂O (4" H₂O)
- 102 mm of H₂O (4" H₂O)
- 102 mm of H₂O (4" H₂O)
- Suction lift, wet:
- 3048 mm of H₂O (120" H₂O)
- 3048 mm of H₂O (120" H₂O)
- 3048 mm of H₂O (120" H₂O)
- Wetted materials:
- 304 SS, PTFE
- 304 SS, PTFE
- 304 SS, PTFE
- Warranty:
- 6 months
- 6 months
- 6 months
- En cours de visualisation
Spécifications
A propos de cet article
Complete mini gear pump systems for low-flow applications.
- Maximum flow rates up to 0.67 GPM
- 115 VAC, 230 VAC, and 12 VDC models
These miniature gear pumps feature a compact plastic head and drive. Choose from three model options— nonenclosed OEM, lab, and fully enclosed lab versions.
Delivery: Includes models 07012-00, -02 have 12" (30.4-cm) leads with no plug; models 07012-30, -32 have an aluminum enclosure and a 7-ft (2.1-m) cord with grounded plug and in-line switch; model 07012-20 has an 8-inch (20.3-m) cord with no plug.
- Maximum Flow Rate:1.6 L/min (0.358 gal./min)
- Max. pressure:0.69 bar (10 psi)
- Max. viscosity:200 cP
- Seal material:Buna N
- Description:Miniature gear pump. 0.43 gal./min (1600 ml/min) non-enclosed OEM model. 230 VAC. 50/60 Hz
- Height:92 mm
- Power:230 VAC; 50/60 Hz; 0.4 A
- Wetted materials:304 SS, PTFE
- Duty cycle continuous:Yes
- Gear material:Acetal
- Inlet connection:3/16" hose barb
- Outlet connection:3/16" hose barb
- Particulates:No
- Power cord:12" leads, no plug
- Relief valve:No
- Run dry:No
- Suction lift, dry:102 mm of H₂O (4" H₂O)
- Suction lift, wet:3048 mm of H₂O (120" H₂O)
- Max. temperature:93 °C (200 °F)
- Warranty:6 months
- Body material:Acetal
- Cat. no.:MFLX07012-02
- Length:8.7 cm
- Width:8.1 cm
Customers Who Bought This Also Bought