Bev-A-Line Transfer Tubing, Bev-A-Line® V, 1/8" ID×1/4" OD; 50 Ft
# de catalogue MFLX06491-12
Fournisseur: THERMOPLASTIC PROCESSES, INC.
Spécifications
Voir toutes les configurations de produits- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 4.8 bar (70 psi)
- 3 bar (44 psi)
- 2.7 bar (39 psi)
- 4.6 bar (67 psi)
- 4.6 bar (67 psi)
- Max. temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- Min. temperature:
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- Working pressure:
- 4.8 bar (70 psi)
- 3 bar (44 psi)
- 2.7 bar (39 psi)
- 4.6 bar (67 psi)
- 4.6 bar (67 psi)
- Warranty:
- 3 months
- 3 months
- 3 months
- 3 months
- 3 months
- En cours de visualisation
Spécifications
A propos de cet article
Needs no connectors—heat-bondable.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Safe for food, beverage, drug, lab, and general use—can withstand higher temperatures than Bev-A-Line® IV tubing. Safe for most alcohols; avoid strong solvents.
Characteristics: Polyethylene liner cross-linked to ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Needs no connectors—heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –60 to 200 °F (–51 to 93 °C)
Sterilize: With autoclave, ethylene oxide, or dry heat.
- Length:15.2 m
- Max. pressure:4.8 bar (70 psi)
- Max. temperature:93 °C (200 °F)
- Tubing I.D.:3.2 mm (0.125")
- Tubing Material:Bev-A-Line® V
- Tubing O.D.:6.4 mm (0.25")
- Wall thickness:1.6 mm
- Color:Translucent
- Description:Transfer Tubing, Bev-A-Line® V, 1/8" ID x 1/4" OD; 50 Ft
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–51 °C (–60 °F)
- Warranty:3 months
- Working pressure:4.8 bar (70 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought