Bev-A-Line Transfer Tubing, Bev-A-Line® IV, 1" ID×1-1/4" OD; 50 Ft
Catalog # MFLX06490-40
Supplier: THERMOPLASTIC PROCESSES, INC.
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- 15.2 m (50 ft.)
- Max. pressure:
- 1.9 bar (28 psi)
- 4.2 bar (61 psi)
- 3.4 bar (50 psi)
- 2.3 bar (33 psi)
- 5 bar (72 psi)
- 3.4 bar (50 psi)
- Max. temperature:
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- 71 °C (160 °F)
- Min. temperature:
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- –34 °C (–30 °F)
- Regulatory approvals:
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- FDA;USP
- Sterilisation method autoclave:
- No
- No
- No
- No
- No
- No
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- No
- No
- No
- No
- No
- No
- Working pressure:
- 1.9 bar (28 psi)
- 4.2 bar (61 psi)
- 3.4 bar (50 psi)
- 2.3 bar (33 psi)
- 5 bar (72 psi)
- 3.4 bar (50 psi)
- Warranty:
- Out of box
- 3 months
- 3 months
- 3 months
- 3 months
- Out of box
- Currently Viewing
Specifications
About this item
Nontoxic and nonhemolytic.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: Safe for food, beverage, drug, lab, and general use—yet much more affordable than PTFE tubing. Safe for most alcohols; avoid use with strong solvents.
Characteristics: Polyethylene liner with ethyl vinyl acetate shell. No plasticizers. Nontoxic and nonhemolytic. Heat-bondable. Translucent.
Certification: Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350). Meets USP Class VI, USDA, and National Formulary requirements.
Temperature range: –30 to 160 °F (–51 to 71 °C)
Sterilize: With ethylene oxide or dry heat.
- Tubing ext.Ø:31.8 mm (1.25")
- Tubing I.D.:25.4 mm (1")
- Wall thickness:6.4 mm
- Max. pressure:1.9 bar (28 psi)
- Max. temperature:71 °C (160 °F)
- Color:Translucent
- Description:Transfer Tubing, Bev-A-Line® IV, 1" ID x 1-1/4" OD; 50 Ft
- Length:15.2 m
- Clarity:Translucent
- Length per pack:15.2 m (50 ft.)
- Min. temperature:–34 °C (–30 °F)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Working pressure:1.9 bar (28 psi)
- Warranty:Out of box
- Cat. no.:MFLX06490-40
- Tubing Material:Bev-A-Line® IV
Customers Who Bought This Also Bought