Burkle 5000-1800 Foot-Operated Dispensing Pump w/ Spout, PP, 26 LPM, 27.5" L inlet; 1/ea
# de catalogue MFLX06040-33
Fournisseur: BURKLE INC
Spécifications
Voir toutes les configurations de produits- Catalog No:
- MFLX06040-33
- MFLX06040-35
- MFLX06040-39
- Outlet connection:
- Spout
- Spout
- Spout
- Tube ext.Ø, inlet:
- 1.8 cm (0.71")
- 2.2 cm (0.866")
- 1.6 cm (0.63")
- Tube length, inlet:
- 70 cm (27.5")
- 90 cm (35.5")
- 70 cm (27.5")
- Wetted materials:
- Polypropylene (PP)
- Polypropylene (PP)
- PVDF
- Warranty:
- 15 months
- 15 months
- 15 months
- En cours de visualisation
Spécifications
A propos de cet article
Keep hands-free for safe dispensing.
- Large-volume foot-operated bellows for high pumping capacity
- Universal bung constructed of soft PVC for 1-3/16" to 2-3/4" (30 to 70 mm) openings
- Telescopic immersion tube adapts itself to a variety of containers
- Different materials and styles suit a wide range of applications
Safely transfer liquids keeping both hands on the container you are filling. Choose from polypropylene (PP), PVDF, or 304 stainless steel (SS) wetted materials and dispensing by spout or hose.
- Maximum Flow Rate:26 L/min (6.9 gal./min)
- Description:Foot-Operated Dispensing Pump w/ Spout, PP, 26 L/min, 27,5" L inlet; 1/ea
- Wetted materials:Polypropylene (PP)
- Outlet connection:Spout
- Tube ext.Ø, inlet:1.8 cm (0.71")
- Tube length, inlet:70 cm (27.5")
- Warranty:15 months
- Cat. no.:MFLX06040-33
- Container Adapter:Universal bung for 1-3/16" to 2-3/4" (30 to 70 mm) openings
Customers Who Bought This Also Bought