Specifications
See all product configurations- Catalog No:
- MFLX05611-10
- MFLX05611-13
- MFLX05611-14
- MFLX05611-15
- MFLX05611-11
- MFLX05611-12
- MFLX05611-16
- MFLX05611-17
- MFLX05611-18
- MFLX05611-19
- Accuracy:
- ±3.0
- ±3.0
- ±3.0
- ±3.0
- ±3.0
- ±3.0
- ±3.0
- ±3.0
- ±3.0
- ±3.0
- Batteries:
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Two lithium batteries
- Battery life:
- 9000 hours
- 9000 hours
- 9000 hours
- 9000 hours
- 9000 hours
- 9000 hours
- 9000 hours
- 9000 hours
- 9000 hours
- 9000 hours
- Display type:
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- 6-digit LCD. 0.5"H
- Min. operating temperature:
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- 0 °C (32 °F)
- Max. operating temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Power:
- Wetted materials:
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- PVC, ceramic, tungsten cabide, PVDF, 316 SS
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Local display includes rate of flow, batch, and cumulative totals.
- Heavy-duty schedule 80 PVC construction
These durable meters offer accuracy at a reasonable price for measuring water and are available in flow ranges from 1 to 200 GPM and 1/2'' to 2'' inch fitting sizes. Meters indicate totalization and rate of flow, and read up to 999,999 gallons or liters — switch between gallon and liter and the electronics will indicate accurately in both units of measure. Models 05611-10 to -19 offer digital indication powered by two replaceable lithium batteries. Models 05611-50 to -59 have no display and have a square wave pulse output. Flowmeters are available with NPT or male spigot fittings, and work perfect for existing PVC plumbed systems. Wetted parts include the PVC housing, tungsten carbide shaft, PVDF rotor and supports and ceramic bearings. Flowmeters are field calibrateable.
- Maximum Flow Rate:10 gal./min
- Accuracy:±3.0
- Display type:6-digit LCD. 0.5"H
- Description:Flowmeter/Totalizer, 1 to 10 gal./min; 1/2" male spigot connection
- Wetted materials:PVC, ceramic, tungsten cabide, PVDF, 316 SS
- Min. operating temperature:0 °C (32 °F)
- Max. operating temperature:60 °C (140 °F)
- Battery life:9000 hours
- Batteries:Two lithium batteries
- Warranty:1 year
- Cat. no.:MFLX05611-10
- Fluid Type:Water and thin fluids
- Process Connection:1/2" male spigot