Parker Hannifin Multimedia Valve 3-Way, 1/8" A-Lok, 24 VDC, 100 psi max
# de catalogue MFLX01870-07
Fournisseur: PARKER HANNIFIN PRECISION FLUIDICS
Spécifications
Voir toutes les configurations de produits- Max. pressure:
- 6.9 bar (100 psi)
- 86 bar (1250 psi)
- 17.2 bar (250 psi)
- 6.9 bar (100 psi)
- Max. temperature:
- 105 °C (221 °F)
- 105 °C (221 °F)
- 105 °C (221 °F)
- 105 °C (221 °F)
- Media compatibility:
- gases and liquids compatible with wetted materials
- gases and liquids compatible with wetted materials
- gases and liquids compatible with wetted materials
- gases and liquids compatible with wetted materials
- Orifice:
- 1.524 mm (0.060")
- 0.762 mm (0.03")
- 1.524 mm (0.060")
- 2.9464 mm (0.116")
- Power:
- 24 VDC
- 24 VDC
- 24 VDC
- 24 VDC
- Response time:
- <5 ms
- <5 ms
- <5 ms
- <5 ms
- Seal material:
- FKM
- Vespel®, FKM
- FKM
- FKM
- Wetted materials:
- 316L SS, PTFE, and seals
- 316L SS, PTFE, and seals
- 316L SS, PTFE, and seals
- 316L SS, PTFE, and seals
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- En cours de visualisation
Spécifications
A propos de cet article
Offer outstanding potential for precision control in liquid and gas analysis.
- High speed — typical response time is <5 ms
- Maximum pressure up to 1250 psi
- Constructed of noncorroding, passivated stainless steel
- Leak tight to 1 x 10-7 cc/sec/atm Helium
These rugged valves operate with high repeatability, combining high speed and high flow in a small size. Coils are rated continuous duty and are potted for protection from dust and dirt.
- Connection type:Compression
- Max. pressure:6.9 bar (100 psi)
- Seal material:FKM
- Description:Multi-Media Valve 3-Way, 1/8" A-Lok, 24 VDC, 100 psi max
- Power:24 VDC
- Wetted materials:316L SS, PTFE, and seals
- Media compatibility:gases and liquids compatible with wetted materials
- Max. temperature:105 °C (221 °F)
- Response time:<5 ms
- Warranty:1 year
- Orifice:1.524 mm (0.060")
- Cat. no.:MFLX01870-07
- Flow Pattern:3-Way
- Inlet Port:⅛" A-lok
- Outlet Port:⅛" A-Lok
- Max. Flow Rate for Air:45 L/min
Customers Who Bought This Also Bought